Shop All Bath Tubs
American Standard
Deep Soak Bathtub, 60 x 32", White, 60" L, 32" W
Mfr # 2422V002.020
Zoro # G4734418
product price: $555.99
/ea
Item requires special delivery charges. A $60.00 per item surcharge will be applied.
$555.99
Free 30-Day Returns
Key Features
- Length 60"
- Width 32"
Product Information
- Brand American Standard
- MFR # 2422V002.020
- Zoro # G4734418
- UPC # 033056700822
- Country of Origin United States
- Category Bath Tubs
Dimensions
Length | 60" |
Width | 32" |
Details
Item | Deep Soak Bathtub,60 x 32",White |
Description
Deep Soak Bathtub,60 x 32 In.,White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKAY EZ Basin (55001109)
- DRIVE MEDICAL Bariatric Drop Arm Bedside Commode Chair (11135-1)
- KOHLER Tank Lid-Sp (1081363-7)
- SMITH-BLAIR Repair Clamp, Iron, 12 In Pipe, 3/4 In Out (31500132006000 IP)
- AMERICAN STANDARD Deep Soak Bathtub, 72x36", White, 72" L, 36" W (7236V002.020)
- AMERICAN STANDARD Studio Acrylic Tub 60X30 Rh, 60" L, 30" W (2973.102.020)
- AMERICAN STANDARD Recess Bath, 60 in L, 30 in W, White, Americast(R) (2390202.020)
- AMERICAN STANDARD Acrylic ShwerBase 64"x34" ADA, 64" L, 34" W, Acrylic (A8007D-FCO.020)
- AMERICAN STANDARD Deep Soak Bathtub, 72x36", Arctic, 72" L, 36" W (7236V002.011)
- AMERICAN STANDARD Princeton Bathtub, Rh Outlet, Bone (2395202.021)
- KOHLER 1946-0, 60" L, 30" W, Acrylic (1946-0)
- American Standard Bath Tubs