Shop All Wash Stations
American Standard
Corner Mop Sink with Drop Front, 28 In L
Mfr # 7741000.020
Zoro # G5053517
product price: $739.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.
$739.99
Free 30-Day Returns
Key Features
- With Faucet / Without Faucet Without Faucet
- Material of Construction Enameled Cast Iron
- Body Material Enameled Cast Iron
- Color White
- Overall Length 28 in
Product Information
- Brand American Standard
- MFR # 7741000.020
- Zoro # G5053517
- UPC # 033056567548
- Country of Origin China
- Category Wash Stations
Dimensions
Overall Length | 28 in |
Overall Width | 28 in |
Overall Height | 13 in |
Bowl Size | 25 in x 13 in |
Bowl Depth | 8 in |
Manufacturers Warranty Length | 1 yr |
Back Splash Height | 25 in |
Bowl Width | 13 in |
Bowl Length | 25 in |
Description
Service Sink, ADA Compliance No, Back Splash Height 25 in, Bowl Depth 8 in, Corner, Bowl Size 25 in x 13 in, White, Drain Opening 3 in, Gloss, Mounting Type - Sinks Floor, No. of Bowls 1, Number of Stations 1, Overall Height 13 in, Overall Length 28 in, Overall Width 28 in, American Standard, Series Florwell, Enameled Cast Iron, Sink Type Mop
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLUMB PAK End Waste Outlet 1-1/2X16 (PP20925)
- AMERIMAX HOME PRODUCTS Amerimax Home Products ADP53129 3 x 4 in. White Down Spout Adaptor (176940)
- SPEAKMAN SS Flex Hose (RPG63-0087)
- DELTA HydraChoice® Square Body Spray Trim Venetian Bronze (T50210-RB)
- AMERICAN STANDARD Countertop Sink, 4" Center, Less Overflow (0476928.020)
- AMERICAN STANDARD Pedestal Sink Basin, 4" Center Hole, White (0467004.020)
- AMERICAN STANDARD Countertop Sink, 4" Center Holes, White (0476037.020)
- AMERICAN STANDARD Wall Mount, 2 Hole, White/Black, Utility Sink (7695008.020)
- AMERICAN STANDARD Countertop Sink, 8" Center Holes, Bone (0475020.021)
- AMERICAN STANDARD Cadet Pedestal Sink, 8" Center Hole, White (0236811.020)
- BOOSTER BATH Elevated Dog Bath/Grooming Center, La (BB-LARGE-TEAL)
- American Standard Wash Stations