Shop All Tub Spouts
American Standard
Chrome Diverter Tub Spout, Ultra-Mix
Mfr # 022650-0020A
Zoro # G3690793
product price: $21.99
/ea
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Nozzles, Spouts and Sprayers
- Connection Size 1/2 in
- Fits Brand American Standard
- Tub Spout Connection Type Slip Fit
- Material Steel
Product Information
- Brand American Standard
- MFR # 022650-0020A
- Zoro # G3690793
- UPC # 012611111280
- Country of Origin China
- Category Tub Spouts
Dimensions
Connection Size | 1/2 in |
Size | 3 1/2 in |
Manufacturers Warranty Length | 1 yr |
Tub Spout Connection Size | 1/2 in |
Description
Tub Diverter Spout, Connection Size 1/2 in, Slip Fit, For Use With Bathtub and Shower, For Use with Series Colony, Ligature Resistant No, American Standard, Spout Reach 5 1/8 in, Trim Finish Polished Chrome, Slip Fit, Pull Up Diverter Spout
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL BRAND ALTERNATIVE Black Commode Mat Urinal Screen 6 (PSCM)
- DIXON Cam and Groove Coupling, 3/4", Brass (G75-B-BR)
- ZORO SELECT PVC Reducing Bushing, MNPT x FNPT, 1 1/2 in x 2 in Pipe Size (439198)
- BECK 3/4" MNPT x 4" TBE Galvanized Steel Pipe Nipple Sch 40 (0331020206)
- AMERICAN STANDARD Chrome Diverter Tub Spout (022635-0020A)
- AMERICAN STANDARD Diverter Tub Spout Repair (012653-2950A)
- AMERICAN STANDARD Diverter Tub Spout Repair, Chrome, Metal (012653-0020A)
- AMERICAN STANDARD Slip-On Diverter Tub Spout, Chrome (8888026.002)
- AMERICAN STANDARD Tub Spout, Polished Chrome, Wall (8888.318.002)
- AMERICAN STANDARD Tub Spout, Polished Chrome, Wall (8888.022.002)
- RIZON Tub Spout, Metal, Plastic (3839)
- American Standard Tub Spouts