Shop All Toilets
American Standard
Champion Retrospect Pro RHe Elong 1.28 G, 1.28 gpf, Champion Flushing System, Floor Mount, White
Mfr # 212AA.104.020
Zoro # G0585087
product price: $415.99
/ea
Free Shipping & Returns
$415.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Floor
- Bowl Shape Elongated
- Color White
- Gallons per Flush 1.28
- Material Vitreous China
Product Information
- Brand American Standard
- MFR # 212AA.104.020
- Zoro # G0585087
- UPC # 791556057807
- Country of Origin United States
- Category Toilets
Dimensions
Width | 19-3/4" |
Manufacturers Warranty Length | 10 Yr. |
Depth | 29-1/4" |
Details
Item | Champion Retrospect Pro RHe Elong 1.28 G |
Mounting Style | Floor |
Bowl Shape | Elongated |
Color | White |
Gallons per Flush | 1.28 |
Material | Vitreous China |
Standards | ASME A112.19.2/CSA B45.1; A117.1; ADA; EPA Watersense; CSA B651; OBC; CEC; EN 15804; ISO 21930 |
Green Environmental Attribute | Toilet Uses 1.28 gpf or Less |
Flushing Method | Champion Flushing System |
Collection | Champion Retrospect Pro |
Description
Champion Retrospect Pro RHe Elong 1.28 G
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHERHEAD 3/8" Brass 90 Degree Elbow (402X6X6)
- HAYWARD FLOW CONTROL PVC Diaphragm Valve (DAB1015UEE)
- THETFORD 31120 Aqua Magic Bravura Toilet; Low Profile; White (31120)
- ZORO SELECT Water Heater Straps, 80 Gal, 38 In (QS-50-P)
- AMERICAN STANDARD Cadet 1.6GPF R Hite Elong Toilet Wh, 1.6 gpf, Pressure Assist Tank, Floor Mount, Elongated, White (2467.016.020)
- AMERICAN STANDARD VormaxHet Rhel 12"RLSeat ComboWh, 1.28 gpf, VorMax, Floor Mount, Elongated, White (238AA.104.020)
- AMERICAN STANDARD Madera 1.11.6GPF Elong Bwl Wh, 1.1 to 1.6 gpf, Flushometer, Floor Mount, Elongated, White (2234.001.020)
- AMERICAN STANDARD Cadet Pro Right Height Elongated 1.28 Gp, 1.28 gpf, Cadet Flushing System, Floor Mount, Elongated (215AA.104.222)
- AMERICAN STANDARD Tank Toilet, 1.28 gpf, Gravity Fed, Floor Mount, Elongated, White (2403813.020)
- AMERICAN STANDARD Cadet Pro El 10" R L/Seat Wht, 1.28 gpf, Cadet Flushing System, Floor Mount, Elongated, White (215CB.104.020)
- AMERICAN STANDARD Con Select Fv, Bs, Base, 1.6 Gpf (606B.262.007)
- American Standard Toilets