Shop All Toilets
American Standard
Champion Pro Right Height Round Front 1, 1.28 gpf, Champion Flushing System, Floor Mount, Round
Mfr # 211BA.104.020
Zoro # G0585114
Free Shipping & Returns
$344.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Floor
- Bowl Shape Round
- Color White
- Gallons per Flush 1.28
- Material Vitreous China
Product Information
- Brand American Standard
- MFR # 211BA.104.020
- Zoro # G0585114
- UPC # 791556006331
- Country of Origin United States
- Category Toilets
Dimensions
Width | 19" |
Manufacturers Warranty Length | 10 Yr. |
Depth | 28-1/4" |
Details
Description
Champion Pro Right Height Round Front 1
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT No Hub Coupling, For Pipe Size 2" (DXNH156-22)
- EVERFLOW Slip Joint Coupling for Tubular Drain Applications, 22GA Chrome Plated Brass 1-1/2"x3" (11815)
- CHARLOTTE PIPE & FOUNDRY. 2x2x1 WHT Redu Tee (PVC 02400 6350HA)
- KOHLER Canister Valve Assy, Service Kit (1238986)
- AMERICAN STANDARD Heritage Vormax 12"R Het Tank-Wh, 1.28 gpf, Elongated, White (4270A.104.020)
- AMERICAN STANDARD Cadet Pro Round Front 1.28 Gpf Toilet In, 1.28 gpf, Cadet Flushing System, Floor Mount, Round (215DA.104.020)
- AMERICAN STANDARD AmrStdKit267 FClose Coupld Toilt wFm"-Fv (7301706-0070A)
- AMERICAN STANDARD Champion Pro Elongated 1.6 Gpf Toilet In, 1.6 gpf, Champion Flushing System, Floor Mount, Elongated (211CA.004.020)
- AMERICAN STANDARD Toilet Bowl, 1.1 to 1.6 gpf, Pressure Assist Tank, Floor with Back Outlet Mount, Elongated, White (3703001.020)
- AMERICAN STANDARD Madera Bwl Ec 16-12Tpspd4Bolt Wh, 1.1 to 1.6 gpf, Flushometer, Floor Mount, Elongated, White (3465.001.020)
- LIBERTY PUMPS Toilet Bowl, 1.28 gpf, Gravity Fed, Floor with Back Outlet Mount, Round, White (AscentII-RW)
- American Standard Toilets