Shop All Toilets
American Standard
CadetPro 12"R 6L Tank W/Rhtl Wht, 1.6 gpf, Cadet Flushing System, Elongated, White
Mfr # 4188A.005.020
Zoro # G8392717
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bowl Shape Elongated
- Color White
- Gallons per Flush 1.6
- Material Vitreous China
- Width 17-3/8"
Product Information
- Brand American Standard
- MFR # 4188A.005.020
- Zoro # G8392717
- UPC # 791556034334
- Country of Origin Mexico
- Category Toilets
Dimensions
Width | 17-3/8" |
Manufacturers Warranty Length | 5 yr. |
Depth | 8-7/8" |
Details
Item | CadetPro 12"R 6L Tank W/Rhtl Wht |
Bowl Shape | Elongated |
Color | White |
Gallons per Flush | 1.6 |
Material | Vitreous China |
Standards | ASME A112.19.2/CSA B45.1; ANSI A117.1; ADA; EPA Watersense |
Green Environmental Attribute | EPA Water Sense |
Flushing Method | Cadet Flushing System |
Collection | Cadet Pro |
Includes | Right Side Trip Lever |
Description
CadetPro 12 In.R 6L Tank W/Rhtl Wht
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1-1/2 T4350 NO LEAD COMP X MIP (313-147NL)
- MOEN Push Button Diverter, Moen (1198)
- FERNCO Fernco. P1056-64 Flexible Coupling; 6 x 4 In. (6544936)
- LEGEND VALVE 1-1/2" PERT TUBE 300 FT COIL (500-112-300)
- AMERICAN STANDARD Toilet Tank, 1.6 gpf, Gravity Fed, Floor Mount, White (4225A004.020)
- AMERICAN STANDARD Toilet Bowl, 1.28 to 1.6 gpf, Flush Valve, Floor Mount, Elongated, White (3641001.020)
- AMERICAN STANDARD Toilet Bowl, 1.28 to 1.6 gpf, Flush Valve, Floor with Back Outlet Mount, Elongated, White (3313001.020)
- AMERICAN STANDARD Cadet 1.1 Gpf Flowise Elongated Pressure, 1.1 gpf, Pressure Assist Tank, Floor Mount, Elongated (2462.100.020)
- AMERICAN STANDARD Cadet Pro Compact RHe Elong 1.28 Gpf Toi, 1.28 gpf, Cadet Flushing System, Floor Mount, Elongated (215FA.104.020)
- AMERICAN STANDARD Toilet Bowl, 1.1/1.6 gpf, Flush Valve, Floor Mount, Elongated, White (2234001PL.020)
- AMERICAN STANDARD Yorkville Toilet Bwl Wht, 1.6 gpf, Floor Mount, Elongated, White (3701.001.020)
- American Standard Toilets