Shop All Toilet Bowls
American Standard
Cadet Pro Rf Bowl Lin, 1.28 gpf, Floor Mount, Round, Linen
Mfr # 3517D.101.222
Zoro # G8391719
product price: $150.99
/ea
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Floor
- Bowl Shape Round
- Color Linen
- Gallons per Flush 1.28
- Material Vitreous China
Product Information
- Brand American Standard
- MFR # 3517D.101.222
- Zoro # G8391719
- UPC # 791556011007
- Country of Origin Mexico
- Category Toilet Bowls
Dimensions
Width | 14" |
Manufacturers Warranty Length | 5 yr. |
Details
Item | Cadet Pro Rf Bowl Lin |
Mounting Style | Floor |
Bowl Shape | Round |
Color | Linen |
Gallons per Flush | 1.28 |
Material | Vitreous China |
Standards | ASME A112.19.2/CSA B45.1; ANSI A117.1; ADA; EPA Watersense; CSA B651; OBC; CEC; EN 15804; ISO 21930 |
Green Environmental Attribute | Toilet Uses 1.28 gpf or Less |
Collection | Cadet Pro |
Description
Cadet Pro Rf Bowl Lin
Documents & Resources
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLINE Straight Copper Tubing, 7/8 in Outside Dia, 10 ft Length, Type L (LH06010)
- SLOAN H790A Cp Stop Asm 1 In Adj W/Vr Cap (3308876)
- WESTLAND Westland PI24 Drain-A-Way Washer Drain Pan (W6D-PI24)
- PROPLUS 24 Towel Bar in Clear (553018)
- AMERICAN STANDARD Cadet Pro El Bowl Lin, 1.28 gpf, Floor Mount, Elongated, Linen (3517C.101.222)
- AMERICAN STANDARD Wall Mount Gravity Toilet Bowl, 1.28 gpf, Elongated Bowl, ADA Compliance, Antimicrobial, White (3447101.020)
- AMERICAN STANDARD Toilet Bowl, White, Overall 14" W (3359A101.020)
- AMERICAN STANDARD Vormax RHe Elong Bowl w/2 Bolt Hole Cove, 1.0 gpf, Floor Mount, Elongated, White (3385A.101.020)
- AMERICAN STANDARD Edgemere Rh El Bowl L/Seat-Wht, 1.28 gpf, Floor Mount, Elongated, White (3519A.101.020)
- KOHLER Wellworth Pressure Lite Toilet Bow (4303-0)
- KOHLER Kingston Elongated Toilet Bowl (25086-0)
- American Standard Toilet Bowls