Shop All Toilet Bowls
American Standard
Cadet Pro El Bowl Lin, 1.28 gpf, Floor Mount, Elongated, Linen
Mfr # 3517C.101.222
Zoro # G8391770
product price: $208.99
/ea
Free Shipping & Returns
$208.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Floor
- Bowl Shape Elongated
- Color Linen
- Gallons per Flush 1.28
- Material Vitreous China
Product Information
- Brand American Standard
- MFR # 3517C.101.222
- Zoro # G8391770
- UPC # 791556010925
- Country of Origin Mexico
- Category Toilet Bowls
Dimensions
Width | 14" |
Manufacturers Warranty Length | 5 yr. |
Details
Item | Cadet Pro El Bowl Lin |
Mounting Style | Floor |
Bowl Shape | Elongated |
Color | Linen |
Gallons per Flush | 1.28 |
Material | Vitreous China |
Standards | ASME A112.19.2/CSA B45.1; ANSI A117.1; ADA; EPA Watersense; CSA B651; OBC; CEC; EN 15804; ISO 21930 |
Green Environmental Attribute | Toilet Uses 1.28 gpf or Less |
Collection | Cadet Pro |
Description
Cadet Pro El Bowl Lin
Documents & Resources
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Tail Piece, 1-39/64" Size, Plastic, White (PTR6200-FA)
- LEGRIS Male Adapter, Brass Pipe Fitting, Threaded (0900 17 21)
- TECHNIFIT Fitting, PTC, Union Tee, 10mm (PUT10)
- ZORO SELECT Brass Round Cap, Female BSPT (ZUSA-PF-10551)
- AMERICAN STANDARD Wall Mount Gravity Toilet Bowl, 1.28 gpf, Elongated Bowl, ADA Compliance, Antimicrobial, White (3447101.020)
- AMERICAN STANDARD Edgemere Rh El Bowl L/Seat-Wht, 1.28 gpf, Floor Mount, Elongated, White (3519A.101.020)
- AMERICAN STANDARD Vormax RHe Elong Bowl w/2 Bolt Hole Cove, 1.0 gpf, Floor Mount, Elongated, White (3385A.101.020)
- AMERICAN STANDARD Toilet Bowl, White, Overall 14" W (3359A101.020)
- KOHLER Wellworth Elongated Bowl (4198-47)
- KOHLER Highline Toilet Bowl With Pressure Lite Flush Technology (4304-7)
- KOHLER KELSTON R360 CH ELONGATED BOWL (32809-7)
- American Standard Toilet Bowls