Shop All Toilets
American Standard
Cadet Pro El 10" R L/Seat Lin, 1.28 gpf, Cadet Flushing System, Floor Mount, Elongated, Linen
Mfr # 215CB.104.222
Zoro # G8385382
product price: $400.99
/ea
Free Shipping & Returns
$400.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Floor
- Bowl Shape Elongated
- Color Linen
- Gallons per Flush 1.28
- Material Vitreous China
Product Information
- Brand American Standard
- MFR # 215CB.104.222
- Zoro # G8385382
- UPC # 791556010536
- Country of Origin Mexico
- Category Toilets
Dimensions
Width | 18-1/8" |
Manufacturers Warranty Length | 5 yr. |
Depth | 27-5/8" |
Details
Item | Cadet Pro El 10" R L/Seat Lin |
Mounting Style | Floor |
Bowl Shape | Elongated |
Color | Linen |
Gallons per Flush | 1.28 |
Material | Vitreous China |
Standards | ASME A112.19.2/CSA B45.1; A117.1; ADA; EPA Watersense; CSA B651; OBC; CEC; EN 15804; ISO 21930 |
Green Environmental Attribute | Toilet Uses 1.28 gpf or Less |
Flushing Method | Cadet Flushing System |
Collection | Cadet Pro |
Description
Cadet Pro El 10 In. R L/Seat Lin
Documents & Resources
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4" FNPT x MNPT Brass Piston Spring Check Valve (CHK BRS 410-4F4M-F)
- KOHLER 1387361 Threshold 60 (1387362-01-MX)
- THRIFCO PLUMBING 3/4 Inch x 1/2 Inch Slip x Slip PVC Bushing/Reducer SCH 40 (8113304)
- SLOAN Crown 186-0.5 Ess Flush Valve (3520010)
- AMERICAN STANDARD AfWalMilnium 1.11.6GPF ElongBwl Wh, 1.1 to 1.6 gpf, Flushometer, Wall Mount, Elongated, White (3351.101.020)
- AMERICAN STANDARD Toilet Bowl, 1.1/1.6 gpf, Flush Valve, Floor Mount, Elongated, White (3043001PL.020)
- AMERICAN STANDARD Toilet Bowl, 1.1/1.6 gpf, Flush Valve, Floor Mount, Elongated, White (2623001.020)
- AMERICAN STANDARD Toilet Bowl, 1.1/1.6 gpf, Flush Valve, Floor Mount, Elongated, White (2234001PL.020)
- AMERICAN STANDARD American Standard 3043001.020 Madera 16-1/2" H ADA Elongated Toilet, 1.1-1.6GPF (3043001.02)
- AMERICAN STANDARD Cadet Pro Rf 12" R L/Seat Bon, 1.28 gpf, Cadet Flushing System, Floor Mount, Round, Bone (215DA.104.021)
- KOHLER Kingston Two-Piece Elongated 1.28 Gpf Toilet (25087-0)
- American Standard Toilets