Shop All Toilets
American Standard
Cadet 1.1GPF R Elong Toilet Wh, 1.1 gpf, Pressure Assist Tank, Floor Mount, Elongated, White
Mfr # 2467.100.020
Zoro # G8386697
Free Shipping & Returns
$467.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Floor
- Bowl Shape Elongated
- Color White
- Gallons per Flush 1.1
- Material Vitreous China
Product Information
- Brand American Standard
- MFR # 2467.100.020
- Zoro # G8386697
- UPC # 033056752869
- Country of Origin United States
- Category Toilets
Dimensions
Width | 20-1/2" |
Depth | 29-1/4" |
Details
Item | Cadet 1.1GPF R Elong Toilet Wh |
Mounting Style | Floor |
Bowl Shape | Elongated |
Color | White |
Gallons per Flush | 1.1 |
Material | Vitreous China |
Standards | ASME A112.19.2-2008/CSA B45.1-08; ANSI A117.1; ADA; EPA Water Sense CEC |
Green Environmental Attribute | EPA Water Sense |
Flushing Method | Pressure Assist Tank |
Collection | Cadet |
Description
Cadet 1.1GPF R Elong Toilet Wh
Documents & Resources
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Showerhead Adapter Assembly (1144637-SR)
- REDHAT 120V AC Brass Steam Solenoid Valve, Normally Closed, 3/8 in Pipe Size (8222G074)
- JAY R. SMITH MANUFACTURING Coupling, ABS Plastic (0100C-P)
- DAYTON 1-1/2" Socket PVC True Union Swing Waste Water Check Valve (4RG90)
- AMERICAN STANDARD Toilet Bowl, 1.1 to 1.6 gpf, Flushometer, Wall Mount, Elongated, White (3352101.020)
- AMERICAN STANDARD Yorkville Toilet Bwl Wht, 1.6 gpf, Floor Mount, Elongated, White (3701.001.020)
- AMERICAN STANDARD Afwall-1.1 Gpf Manual Fv Systm, 1.1 to 1.6 gpf, Flushometer, Wall Mount, Elongated, White (2859.111.020)
- AMERICAN STANDARD Afwall Ec-1.1 Man Fv System, 1.1 gpf, Flushometer, Wall Mount, Elongated, White (2856.111.020)
- AMERICAN STANDARD Toilet Bowl, 1.1/1.6 gpf, Flush Valve, Wall Mount, Elongated, White (2257101PL.020)
- AMERICAN STANDARD Toilet Bowl, 1.6 gpf, Flush Valve, Floor Mount, Elongated, White (3342001.020)
- AMERICAN STANDARD Cadet Pro El 12" R L/Seat Lin, 1.28 gpf, Cadet Flushing System, Floor Mount, Elongated, Linen (215CA.104.222)
- American Standard Toilets