Shop All Bathroom Sinks
American Standard
Bathroom Sink, Counter Top, 19-1/8 In. L
Mfr # 0491019.020
Zoro # G1811004
Free Shipping & Returns
$97.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- With Faucet / Without Faucet Without Faucet
- Body Material Vitreous China
- Mounting Type Counter Top
- Color White
- Overall Length 19 1/8 in
Product Information
- Brand American Standard
- MFR # 0491019.020
- Zoro # G1811004
- UPC # 033056022306
- Country of Origin Mexico
- Category Bathroom Sinks
Dimensions
Overall Length | 19 1/8 in |
Overall Width | 19 1/8 in |
Overall Height | 7 13/16 in |
Bowl Size | 15 in x 12 1/8 in |
Bowl Depth | 5 3/4 in |
Manufacturers Warranty Length | 1 yr |
Faucet Hole Dia. | 1 3/8 in |
Bowl Length | 15 in |
Bowl Width | 12 1/8 in |
Description
Bathroom Sink, Bowl Depth 5 3/4 in, D-Shape, Bowl Size 15 in x 12 1/8 in, White, Drain Opening 1 1/4 in, Faucet Hole Dia. 1 3/8 in, Centerset, Faucet Mounting Centers 4 in, High Gloss, Mounting Location - Faucet Deck, Countertop, No. of Bowls 1, Number of Faucet Holes 3, Overall Height 7 13/16 in, Overall Length 19 1/8 in, Overall Width 19 1/8 in, American Standard, Ovalyn(TM) Series, Vitreous China, Sink Type Bathroom
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER PuristMulti-Function Showerhead 1.75Gpm (22170-G-BL)
- BECK 4" x 8" Black Pipe Nipple Sch 40 (0330055203)
- ZORO SELECT PVC Female Adapter Reducing Tee, Insert x Insert x FNPT, 1 1/2 in x 1 1/2 in x 1/2 in Pipe Size (1402209)
- HYDRA-ZORB Strut Mount Cushion Clamp, 1/4" OD Tube, 316SS (100025-4-655)
- AMERICAN STANDARD Rondalyn C-Top Lava 4 In Ctrs (0491.019.020)
- AMERICAN STANDARD Bathroom Sink, Enameld Cast Iron, 18 In. L (4869004.020)
- AMERICAN STANDARD Wallhung Sink (9134008EC.020)
- AMERICAN STANDARD Bathroom Sink (9960403.020)
- AMERICAN STANDARD Orbit Undermount Lava Wht (0630.000.020)
- AMERICAN STANDARD Decorum WalHungLava Cho wErh Wh (9024.011EC.020)
- KINGSTON BRASS VPB1362ST Imperial Vitreous China Console Sink W/ SS Legs, White/Brass (VPB1362ST)
- American Standard Bathroom Sinks