Shop All Toilets
American Standard
American Standard, Tank Cover for item 3483.100.020
Mfr # 735133-400.020
Zoro # G3354976
product price: $50.19
/ea
$50.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Vitreous china
- Fits Brand American Standard
- Manufacturers Warranty Length 1 Year
- Standards IAPMO; ASSE; and CSA
Product Information
- Brand American Standard
- MFR # 735133-400.020
- Zoro # G3354976
- UPC # 033056730546
- Country of Origin Mexico
- Category Toilets
Dimensions
Manufacturers Warranty Length | 1 Year |
Details
Item | Tank Cover |
Color | White |
Material | Vitreous china |
Fits Brand | American Standard |
Standards | IAPMO; ASSE; and CSA |
Industry Type | Residential; Commercial |
Sub-Category | Tank Covers |
Tank/Flushometer Mfr. Model Number | 735133-400.020 |
Includes | (1) Cover With EverClean(R) Surface |
System of Measurement | Inch |
Color/Finish | White |
For Use With Mfr. Model Number | 3483.100.020 |
Material of Construction | Vitreous China |
Type | Toilet |
Description
Tank Cover
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INFINITY DRAIN 36" FF Series Complete Kit with 2 1/2" Solid Grate in Satin Stainless (FFSG_6536_SS)
- CAMPBELL 3/4" FNPT Lead Free Bronze Spring Foot Valve (4100E)
- AMERICAN STANDARD 1.1, 1.28 gpf, Toilet Automatic Flush Valve, Rough Brass, 1 in IPS (606B721.002)
- ELKAY Soap Dish, SS (LK80)
- AMERICAN STANDARD Cadet Pro Elongated 1.6 Gpf Toilet In Wh, 1.6 gpf, Cadet Flushing System, Floor Mount, Elongated (215CA.004.020)
- AMERICAN STANDARD VormaxHet Rhel 12"RLSeat ComboWh, 1.28 gpf, VorMax, Floor Mount, Elongated, White (238AA.104.020)
- AMERICAN STANDARD Toilet Bowl, 1.1 to 1.6 gpf, Pressure Assist Tank, Floor with Back Outlet Mount, Elongated, White (3701001.020)
- AMERICAN STANDARD Madera 1.28GPF Toilet wMFlusValv Wh, 1.28 gpf, Flushometer, Floor Mount, Elongated, White (2857.128.020)
- AMERICAN STANDARD Toilet Bowl, 1.1 to 1.6 gpf, Pressure Assist Tank, Floor with Back Outlet Mount, Elongated, White (3703001.020)
- AMERICAN STANDARD AfWal 1.28-1.6GPF RetrofitToilet Wh, 1.28 to 1.6 gpf, Flushometer, Wall Mount, Elongated, White (2294.011EC.020)
- AMERICAN STANDARD Compact Cadet 3 Series 2403128020 Elongated Toilet, Elongated Bowl (2403128.02)
- American Standard Toilets