Shop All Cartridges and Stems
American Standard
American Standard Showers, Cartridge Assembly, Unfinished
Mfr # 066269-0070A
Zoro # G3727087
product price: $51.35
/ea
$51.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Mounting Screws
- Finish Unfinished
- Material Plastic and Ceramic
- Type American Standard Showers
- Material of Construction Ceramic
Product Information
- Brand American Standard
- MFR # 066269-0070A
- Zoro # G3727087
- UPC # 012611112041
- Country of Origin Mexico
- Category Cartridges and Stems
Dimensions
Manufacturers Warranty Length | 1 yr |
Size | 3 in x 1 3/4 in x 2 3/4 in |
Length (In.) | 2.75 |
Details
Includes | Mounting Screws |
Item | Cartridge Assembly |
Finish | Unfinished |
Material | Plastic and Ceramic |
Type | American Standard Showers |
Material of Construction | Ceramic |
Ligature Resistant | No |
Includes Handle | No |
Includes Plaster Guard | No |
Includes Valve | No |
CEC Compliant | Non CEC Compliant |
Includes Stem | No |
Includes Tub Spout | No |
Includes Drain Stopper | No |
Includes Cartridge | Yes |
Includes Check Stop | No |
For Use With | Bathtub and Shower Valves |
Includes Trim Plate | No |
Sub-Category | Stems and Cartridges |
Fits Brand | American Standard |
Description
Cartridge Assembly, Non CEC Compliant, For Use With Bathtub and Shower Valves, For Use with Series Colony, Material of Construction Ceramic, American Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sanitary Spool, 4" L, Straight Shape (SPOOL-0200X4.00-7-4)
- ASCO Red-Hat Ii 120V-Ac 1/4In Npt Solenoid Valve (HT8320G198)
- LEGEND VALVE 1-1/2" X 12" BRASS NIPPLE (311-156)
- ANVIL 3/4 X Close Galvanized Steel Pipe Nipple (0831019005)
- AMERICAN STANDARD Cartridge (Cold) (M964367C-0070A)
- AMERICAN STANDARD CARTRIDGE47MM SNGL CNTRL (023529-0070A/H)
- AMERICAN STANDARD Cartridge Gear E00123-N40H 40Mm (M964407-0070A)
- AMERICAN STANDARD Cartridge FMty FaucetIn Blister Pack (951764-0070AP)
- AMERICAN STANDARD Steel Cartridge Screws, 1/4" x 1-3/4" (023603-0070A)
- AMERICAN STANDARD Cartridge (Culinaire 4147) (A954706-0070A)
- CONCORD CD43301DL 1/2"IPSx3/8"O.D. Anti-Seize Deluxe Quarter Turn Ceramic Hardisc Cartridge Angle Stop (CD43301DL)
- American Standard Cartridges and Stems