Shop All Automatic Flush Valve
American Standard
American Standard 6065161 Exposed Selectronic Sensor Toilet Flush Valve, 1.6 GPF
Mfr # 6065161.002
Zoro # G202661112
product price: $724.99
/ea
Free Shipping & Returns
$724.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand American Standard
- MFR # 6065161.002
- Zoro # G202661112
- UPC # 12611415791
- Country of Origin China
- Category Automatic Flush Valve
Description
AMERICAN STANDARD 6065.161 EXPOSED SELECTRONIC SENSOR TOILET FLUSH VALVE, 1.6 GPF AMERICAN STANDARD 6065.161.002 SELECTRONIC EXPOSED TOILET FLUSH VALVE - 1.6 GPF, POLISHED CHROME FEATURES:
- ELECTRONIC FLUSH VALVE WITH SELECTRONIC PROXIMITY SYSTEM FOR "HANDS FREE" OPERATION SELF-CLEANING PISTON OPERATION HELPS PREVENT CLOGGING AND REDUCES MAINTENANCE POSITIVE SEAL ENSURES LEAK-FREE PERFORMANCE FULLY MECHANICAL MANUAL OVERRIDE BUTTON CAN FLUSH TOILET DURING A POWER OUTAGE RANGE CAN BE ADJUSTED MANUALLY OR BY REMOTE CONTROL SENSOR & ELECTRONIC CONTROLS ARE FULLY ENCLOSED AND WATER RESISTANT AUTOMATICALLY FLUSHES AFTER 24 HOURS OF NON-USE TO MAINTAIN TRAP SEAL SAFETY TIMER HELPS PREVENT VANDALISM BY TURNING OFF THE VALVE IF SENSOR IS COVERED FOR MORE THAN 1 MINUTE 3-SECOND FLUSH DELAY LOW BATTERY INDICATOR BATTERY CAN BE CHANGED WITHOUT TURNING OFF THE WATER FACTORY-INSTALLED 6V LITHIUM BATTERY INCLUDED CAN BE INSTALLED LEFT OR RIGHT-HANDED ADA COMPLIANT DC POWERED (BATTERY INCLUDED) 11-1/2" ROUGH-IN
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REXROTH SOLENOID COIL 110V-AC VALVE PARTS AND ACCESSORY (5428477772)
- ZORO SELECT 2" FNPT Galvanized Cap (1MPL3)
- KEENEY MFG SHOWER ARM CHROME (K780CP)
- ZORO SELECT Flush Valve Kit, Toilet, ABS (22UR89)
- AMERICAN STANDARD 1.1, 1.28 gpf, Toilet Automatic Flush Valve, Rough Brass, 1 in IPS (606B721.002)
- AMERICAN STANDARD 1.6 gpf, Automatic Flush Valve, Polished Chrome, 1" IPS (6147SM161.002)
- AMERICAN STANDARD 1.28 gpf, Toilet Automatic Flush Valve, Polished Chrome, 1 in IPS (606B121.002)
- AMERICAN STANDARD 1.28 gpf, Automatic Flush Valve, Polished Chrome, 1" IPS (6147SM121.002)
- AMERICAN STANDARD 0.5 gpf, Automatic Flush Valve, Polished Chrome, 3/4" IPS (6145SM051.002)
- AMERICAN STANDARD 1.0 gpf, Automatic Flush Valve, Polished Chrome, 3/4" IPS (6145SM101.002)
- ZURN 1.5 gpf, Urinal Automatic Flush Valve, Chrome, 3/4 in IPS (ZER6003AV-CPM)
- American Standard Automatic Flush Valve