Shop All Automatic Flush Valve
American Standard
American Standard 6063101.002 Sensor Flush Valve, Urinal, 1.0 GPF
Mfr # 6063101.002
Zoro # G302661142
Free Shipping & Returns
$563.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand American Standard
- MFR # 6063101.002
- Zoro # G302661142
- UPC # 12611426100
- Country of Origin China
- Category Automatic Flush Valve
Description
AMERICAN STANDARD 6063101.002 SENSOR FLUSH VALVE, URINAL, 1.0 GPF FEATURES:
- EXCLUSIVE PRESSURE COMPENSATION FEATURE ALLOWS THE FLUSH VALVE TO DELIVER A CONSTANT FLUSH VOLUME REGARDLESS OF WATER PRESSURE FLUSH VALVE CAN NOT BE ADJUSTED TO DELIVER MORE OR LESS WATER, ENSURING WATER SAVINGS & PERFORMANCE ELECTRONIC FLUSH VALVE WITH SELECTRONIC7#174; PROXIMITY SYSTEM FOR HYGIENIC "HANDS FREE" OPERATION SELF-CLEANING PISTON HELPS PREVENT CLOGGING AND REDUCES MAINTENANCE POSITIVE SEAL ENSURES LEAK-FREE PERFORMANCE STADIUM FLUSH - VALVE DELIVERS SHORT FLUSH EVERY 2 MINUTES DURING PERIODS OF HIGH USE FULLY MECHANICAL MANUAL OVERRIDE - ALLOWS VALVE TO FLUSH DURING A POWER FAILURE FAIL-SAFE OPERATION - VALVE AUTOMATICALLY CLOSES ON LOSS OF POWER OR WATER PRESSURE SANITARY FLUSH - VALVE AUTOMATICALLY FLUSHES AFTER 24 HOURS OF NON-USE TO MAINTAIN TRAP SEAL STATE-OF-THE ART ELECTRONICS ARE IMMUNE TO OUTSIDE LIGHT WATERTIGHT DESIGN ENSURES DEPENDABLE PERFORMANCE RANGE CAN BE ADJUSTED WITHOUT TOOLS (MANUALLY OR BY REMOTE CONTROL) CAN BE INSTALLED LEFT OR RIGHT-HANDED ADA COMPLIANT
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KETCHAM Sliding Door Mirror, 7" H x 18-1/2" W (DS-36)
- WINGITS 24" L, Knurled, Stainless Steel, Premium Grab Bar, Satin (WGB6SSKN24)
- PROFESSIONAL PLASTICS Clear PVC Schedule 40 45DG ST EL-SLXSL, 417-040L - 4 Inch (1 Pcs) [Bo (FITPVCCLELL454.00S40-417040L1)
- DANCO #68 Faucet Seat for Union Brass (30067V)
- AMERICAN STANDARD American Standard 6063.051.002 Selectronic Urinal Sensor Flush Valve, FloWise .5 GPF (6063051.002)
- AMERICAN STANDARD 0.125 gpf, Automatic Flush Valve, Polished Chrome, 3/4" IPS (6145SM013.002)
- AMERICAN STANDARD 1.6 gpf, Automatic Flush Valve, Polished Chrome, 1" IPS (6147SM161.002)
- AMERICAN STANDARD 1.6 gpf, Toilet Automatic Flush Valve, Polished chrome, 1 in IPS (6066161.002)
- AMERICAN STANDARD 1.1, 1.28 gpf, Toilet Automatic Flush Valve, Rough Brass, 1 in IPS (606B721.002)
- AMERICAN STANDARD 0.5 gpf, Urinal Automatic Flush Valve, Polished Chrome, 3/4 in IPS (606B051.002)
- KISSLER Plastic Flush Valve, For Use With American Standard Toilets (68-7089)
- American Standard Automatic Flush Valve