Shop All Automatic Flush Valve
American Standard
American Standard 6063.051.002 Selectronic Urinal Sensor Flush Valve, FloWise .5 GPF
Mfr # 6063051.002
Zoro # G402661110
product price: $640.99
/ea
Free Shipping & Returns
$640.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand American Standard
- MFR # 6063051.002
- Zoro # G402661110
- UPC # 12611426117
- Country of Origin China
- Category Automatic Flush Valve
Description
AMERICAN STANDARD 6063.051.002 SELECTRONIC SENSOR FLUSH VALVE, URINAL, FLOWISE .5 GPF THIS HIGH EFFICIENCY 0.5 GPF FLUSH VALVE SAVES 50% OF WATER USAGE WHEN MATCHED WITH THE ALLBROOK® OR WASHBROOK® 0.5 GPF HEU. FEATURES:
- EXCLUSIVE PRESSURE COMPENSATION FEATURE ALLOWS THE FLUSH VALVE TO DELIVER A CONSTANT FLUSH VOLUME REGARDLESS OF WATER PRESSURE FLUSH VALVE CAN NOT BE ADJUSTED TO DELIVER MORE OR LESS WATER, ENSURING WATER SAVINGS & PERFORMANCE ELECTRONIC FLUSH VALVE WITH SELECTRONIC® PROXIMITY SYSTEM FOR HYGIENIC "HANDS FREE" OPERATION SELF-CLEANING PISTON HELPS PREVENT CLOGGING AND REDUCES MAINTENANCE POSITIVE SEAL ENSURES LEAK-FREE PERFORMANCE STADIUM FLUSH - VALVE DELIVERS SHORT FLUSH EVERY 2 MINUTES DURING PERIODS OF HIGH USE FULLY MECHANICAL MANUAL OVERRIDE - ALLOWS VALVE TO FLUSH DURING A POWER FAILURE FAIL-SAFE OPERATION - VALVE AUTOMATICALLY CLOSES ON LOSS OF POWER OR WATER PRESSURE SANITARY FLUSH - VALVE AUTOMATICALLY FLUSHES AFTER 24 HOURS OF NON-USE TO MAINTAIN TRAP SEAL STATE-OF-THE ART ELECTRONICS ARE IMMUNE TO OUTSIDE LIGHT WATERTIGHT DESIGN ENSURES DEPENDABLE PERFORMANCE RANGE CAN BE ADJUSTED WITHOUT TOOLS (MANUALLY OR BY REMOTE CONTROL) CAN BE INSTALLED LEFT OR RIGHT HANDED ADA COMPLIANT
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEEL & OBRIEN 2" Wrench For Hex Nut (John Perry/Bevel Seat) - Aluminum (25H-2-ALUMINUM)
- HOSE MASTER 2-1/2" Dia x 12" L 316 SS Flexible Metal Hose (GZ250FLXFL120)
- VIEGA Viega ProPress adapter, 1/2" x 3/8" (79295)
- PARKER 1/4" Compression Buna N Sleeve 10PK (60VL-4)
- AMERICAN STANDARD 1.28 gpf, Toilet Automatic Flush Valve, Polished Chrome, 1 in IPS (606B121.002)
- AMERICAN STANDARD 1.1 gpf, Toilet Automatic Flush Valve, Rough Brass, 1 in IPS (606B111.002)
- AMERICAN STANDARD American Standard 118830 Selectronic Sensor Toilet Flush Valve, 1.28 GPF, 11-1/2" Rough-In (6065121.002)
- AMERICAN STANDARD 1.0 gpf, Automatic Flush Valve, Polished Chrome, 3/4" IPS (6145SM101.002)
- AMERICAN STANDARD 1.6 gpf, Automatic Flush Valve, Polished Chrome, 1" IPS (6147SM161.002)
- AMERICAN STANDARD 1.1, 1.28 gpf, Toilet Automatic Flush Valve, Rough Brass, 1 in IPS (606B721.002)
- ZURN 0.5 gpf, Urinal Automatic Flush Valve, Polished chrome, 3/4 in IPS (ZER6003AV-EWS-CPM)
- American Standard Automatic Flush Valve