Shop All Automatic Flush Valve
American Standard
American Standard 118830 Selectronic Sensor Toilet Flush Valve, 1.28 GPF, 11-1/2" Rough-In
Mfr # 6065121.002
Zoro # G702661117
product price: $653.99
/ea
Free Shipping & Returns
$653.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand American Standard
- MFR # 6065121.002
- Zoro # G702661117
- UPC # 12611416279
- Country of Origin China
- Category Automatic Flush Valve
Description
AMERICAN STANDARD 118830 SELECTRONIC SENSOR TOILET FLUSH VALVE, 1.28 GPF, 11-1/2" ROUGH-IN FEATURES:
- FLUSH VALVE WITH ROUGH-IN CHROME FINISH THIS HIGH EFFICIENCY 1.28 GPF FLUSH VALVE SAVES 20% OF WATER USAGE WHEN MATCHED WITH THE 1.28 GPF AFWALL OR MADERA HET'S ELECTRONIC FLUSH VALVE WITH SELECTRONIC PROXIMITY SYSTEM FOR HYGIENIC " HANDS FREE" OPERATION SELF-CLEANING PISTON HELPS PREVENT CLOGGING AND REDUCES MAINTENANCE POSITIVE SEAL ENSURES LEAK-FREE PERFORMANCE SAFETY TIMER HELPS PREVENT VANDALISM BY SHUTTING THE VALVE OFF IF SENSOR IS COVERED FOR MORE THAN 60 SECONDS FULLY MECHANICAL MANUAL OVERRIDE ALLOWS VALVE TO FLUSH DURING A POWER FAILURE FAIL-SAFE OPERATION VALVE AUTOMATICALLY CLOSES ON LOSS OF POWER OR WATER PRESSURE SANITARY FLUSH VALVE AUTOMATICALLY FLUSHES AFTER 24 HOURS OF NON-USE TO MAINTAIN TRAP SEAL STATE OF THE ART ELECTRONICS ARE IMMUNE TO OUTSIDE LIGHT WATERTIGHT DESIGN ENSURES DEPENDABLE PERFORMANCE RANGE CAN BE ADJUSTED WITHOUT TOOLS (MANUALLY OR BY REMOTE CONTROL) CAN BE INSTALLED LEFT OR RIGHT-HANDED DC POWERED (BATTERY INCLUDED) FOR USE WITH WALL OR FLOOR-MOUNTED BOWLS WITH 1.5" TOP SPUD 11.5" ROUGH-IN
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO VALVES AND CONTROLS 3/4", Stainless Steel 200 WOG Threaded Gate Valve (2266TE006)
- SANITUBE Plain Bevel Seat Solid End Cap, 4" 16A 30 (16A4-400)
- RINNAI Gas Conversion Kit - NG to LP (E50C(R)) (803000014)
- ANVIL 1" Malleable Iron Street Tee Class 150 (0310062401)
- AMERICAN STANDARD American Standard 6065161 Exposed Selectronic Sensor Toilet Flush Valve, 1.6 GPF (6065161.002)
- AMERICAN STANDARD 1.1 gpf, Toilet Automatic Flush Valve, Polished chrome, 1 in IPS (606B211.007)
- AMERICAN STANDARD 1.6 gpf, Toilet Automatic Flush Valve, Polished chrome, 1 in IPS (6066161.002)
- AMERICAN STANDARD 1.28 gpf, Toilet Automatic Flush Valve, Polished Chrome, 1 in IPS (606B121.002)
- AMERICAN STANDARD 1.1, 1.28 gpf, Toilet Automatic Flush Valve, Rough Brass, 1 in IPS (606B721.002)
- AMERICAN STANDARD American Standard 6063.051.002 Selectronic Urinal Sensor Flush Valve, FloWise .5 GPF (6063051.002)
- ZURN 0.125 gpf, Urinal Manual Flush Valve, Polished Chrome, 3/4 in IPS (Z6003PL-ULF)
- American Standard Automatic Flush Valve