Shop All Toilet Seats
American Standard
AdvancdClean Ac 2.0 Spalet Seat, With Cover, Elongated, White
Mfr # 8012A80GRC-020
Zoro # G8402541
product price: $453.99
/ea
Free Shipping & Returns
$453.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Bowl Shape Elongated
- With Cover / Without Cover With Cover
- Color White
- Width 17-3/16"
- Standards ASME A112.4.2/CSA B45.16, IAPMO, CSA C22.2 No. 68-14, CSA C22.2 No. 64-14, UPC, IPC, NSPC, NPC Canada
Product Information
- Brand American Standard
- MFR # 8012A80GRC-020
- Zoro # G8402541
- UPC # 791556106338
- Country of Origin China
- Category Toilet Seats
Dimensions
Width | 17-3/16" |
Seat Height | 6-7/8" |
Details
Description
AdvancdClean Ac 2.0 Spalet Seat
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENTAIR/PENTEK Pleated Filter Cartridge, 20 gpm, 1 Micron, 4-1/2" O.D., 9 3/4 in H (255489-75)
- TOTO C2 SW3074 Elongated Soft Close Bidet Seat, Cotton (SW3074#01)
- ELDON JAMES Adapter, Thread To Barb, Poly, 1/2 In, PK10 (A8-4HDPE)
- MILWAUKEE VALVE Gate Valve, Class 125, 2-1/2 In., FNPT (105 2-1/2)
- AMERICAN STANDARD Contemp El Seat W/Trivantage Wht, With Cover, Plastic, Elongated (5055A.65C.020)
- AMERICAN STANDARD Telescoping El Luxury Seat Wht, With Cover, Polypropylene Plastic (5025A65G.020)
- AMERICAN STANDARD Champion El ScLo BottmSeat wEc B1, With Cover, Plastic, Elongated (5321A.65CT.021)
- AMERICAN STANDARD Cadet Bidet In With Integral Overflow White (5023.111.020)
- AMERICAN STANDARD Slow Close Seat Round White, With Cover, Polypropylene Plastic, Round (5503B.00B.020)
- AMERICAN STANDARD Champion Rd ScLo BottmSeat wEc Wh, With Cover, Plastic, Round, White (5320B.65CT.020)
- SLOAN Gasket Vbf5 1-1/2 Gasket Slip Joint (0322001)
- American Standard Toilet Seats