Shop All Faucet Repair and Maintenance
American Standard
5/8" Plastic Diverter, for item 4175.500.002
Mfr # 042850-0070A
Zoro # G2478445
product price: $7.75
/ea
$7.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Gaskets, Hardware and O-Rings
- Fits Brand American Standard
- Material Plastic
- Material of Construction Plastic
- For Use With Mfr. No. 4101301, 4114001, 4175200, 4175200F15, 4175201, 4175201F15, 4175203, 4175500, 4175500F15, 4175501, 4175501F15, 4175503, 4205000, 4205000F15, 4205001, 4205001F15, 6114300, 6114301, 4175503F15, 4175700, 4175701, 4175703, 4285001, 4433001, 6114380, 6114381, 6405140, 6405141, 6405170, 6405171, 6408140, 6408141, 6408170, 6408171, 7074000, 7074010, 7074020, 7074030, 7074040, 8413SSF, 9316000, 9316001, 9316003
Product Information
- Brand American Standard
- MFR # 042850-0070A
- Zoro # G2478445
- UPC # 012611111679
- Country of Origin Mexico
- Category Faucet Repair and Maintenance
Dimensions
Length (In.) | 5/8 in |
Size | 5/8 in |
Connection Size | 3/8 x 5/8 |
Details
Sub-Category | Gaskets, Hardware and O-Rings |
Fits Brand | American Standard |
Material | Plastic |
Material of Construction | Plastic |
For Use With | Mfr. No. 4101301, 4114001, 4175200, 4175200F15, 4175201, 4175201F15, 4175203, 4175500, 4175500F15, 4175501, 4175501F15, 4175503, 4205000, 4205000F15, 4205001, 4205001F15, 6114300, 6114301, 4175503F15, 4175700, 4175701, 4175703, 4285001, 4433001, 6114380, 6114381, 6405140, 6405141, 6405170, 6405171, 6408140, 6408141, 6408170, 6408171, 7074000, 7074010, 7074020, 7074030, 7074040, 8413SSF, 9316000, 9316001, 9316003 |
For Use With Mfr. Model Number | 4101301, 4114001, 4175200, 4175201, 4175203, 4175500, 4175501, 4175503, 4175700, 4175701, 4175703, 4205000, 4205001, 4285001, 4433001, 6114300, 6114301, 6114380, 6114381, 6405140, 6405141, 6405170, 6405171, 6408140, 6408141, 6408170, 6408171, 707, 7074000 |
Item | Diverter Button |
Flow Rate | 1.2 gpm |
Connection Type | Compression |
Type | Faucet |
Description
Diverter Button, Flow Rate 1.2 gpm
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTRAL BRASS Two Handle Leg Tub Faucet, Polished Chrome, Wall (0210-Q)
- K-FLEX USA 2-1/8" x 53/64" Elastomeric Elbow Pipe Fitting Insulation, 3/4" Wall (801-LRE-068218)
- LEGEND VALVE 1-1/2 X 1/4 BLACK HEX BUSHING (350-619)
- DELTA Wall Mount for Hand Shower, Chrome (U4005-PK)
- AMERICAN STANDARD Sensor Kit, Innsbrook (M962388-0070A)
- AMERICAN STANDARD Handle Adapter, Hampton (923002-0070A)
- AMERICAN STANDARD Valve Rebuild Kit, Reliant (044885-0070A)
- AMERICAN STANDARD Steel Dial Plate Decal (M909606-0020A)
- AMERICAN STANDARD Supply Nut, (024220-0070A)
- AMERICAN STANDARD Proximity Sensor, Faucet, Glass (M964173-0070A)
- VINTAGE CC54401 1/2" Sweat X 5/8" OD Angle Stop Lever Handle (CC54401)
- American Standard Faucet Repair and Maintenance