Shop All Sink Repair Parts
American Standard
18" W x 22" L x 35-1/4" H, Wall Mount, Enameled Cast Iron
Mfr # 7692.000.020
Zoro # G8402322
product price: $565.99
/ea
Free Shipping & Returns
$565.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Wall Mount
- Material Enameled Cast Iron
- Color White
- Overall Height 35-1/4"
- Overall Length 22"
Product Information
- Brand American Standard
- MFR # 7692.000.020
- Zoro # G8402322
- UPC # 033056567500
- Country of Origin China
- Category Sink Repair Parts
Dimensions
Overall Height | 35-1/4" |
Overall Length | 22" |
Bowl Depth | 10-1/2" |
Overall Width | 18" |
Details
Mounting Type | Wall Mount |
Material | Enameled Cast Iron |
Color | White |
Bowl Shape | Rectangle |
Item | New Lakewell Sink-Pb Wht |
Description
New Lakewell Sink-Pb Wht
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANCO Diverter Stem 10L-3D (9D0015402B)
- 3M AQUA-PURE Quick Connect Filter, 1.7 gpm, 0.5 Micron, 3.19" O.D., 11 in H (5601105)
- KOHLER Cannister Repair Kit, Replacement (GP1229656)
- ZORO SELECT Teflon PTFE Tubing, 3/8" ID x 1/2" OD x 10 Ft. L (ZUSA-HT-696)
- AMERICAN STANDARD Lucerne WalMnted Sink Wht (0355.012.020)
- AMERICAN STANDARD Declyn WalMnted Sink Wht (0321.026.020)
- AMERICAN STANDARD Ss Sink Grids (7432000.075)
- AMERICAN STANDARD Murro Univer EvrClen WalMntSink Wh (0954.004EC.020)
- AMERICAN STANDARD Pedestal Sink, Leg, 8" Center Hole, White (0641800.020)
- AMERICAN STANDARD Ovalyn Undercounter Sink Wht (0497.221.020)
- SIOUX CHIEF Sioux Chief 866-S2I Bell Trap Drain Strainer (4264107)
- American Standard Sink Repair Parts