Shop All Manual Flush Valves
American Standard
1.6 gpf, Toilet Manual Flush Valve, 1 in IPS Inlet
Mfr # 6047161.002
Zoro # G4388352
product price: $137.80
/ea
Free Shipping & Returns
$137.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Connection Top Spud
- Brand and Series American Standard
- Flush Mode Single Flush
- Gallons per Flush 1.6 gpf
- Rough-In 11 1/2 in
Product Information
- Brand American Standard
- MFR # 6047161.002
- Zoro # G4388352
- UPC # 012611465345
- Country of Origin China
- Category Manual Flush Valves
Dimensions
Inlet Size | 1 in IPS |
Manufacturers Warranty Length | 5 yr |
Details
Fixture Connection | Top Spud |
Brand and Series | American Standard |
Flush Mode | Single Flush |
Gallons per Flush | 1.6 gpf |
Rough-In | 11 1/2 in |
Spud Coupling | 1 1/2 in |
Handle Type | Non-Hold Open Oscillating |
Finish | Chrome Plated |
Item | Manual Flush Valve |
Standards | ADA Compliant; ANSI/ASME 112.19.2, ASSE 1037 |
Connection Location | Left or Right Hand |
Includes | Cover Tube, Sweat Solder Kit, Wall Flange |
Pressure Range | 25 to 80 psi |
Fixture Type | Toilet |
Valve Design | Piston |
Basic Power Source | Manual |
Description
Manual Flush Valve
Restrictions
- This item has been restricted from sale in the following states: MA, ME, NJ, NY
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE VALVE Swing Check Valve, 7.16 in Overall L (UP0969000200)
- BRADFORD WHITE 239-45073-00 Heat Trap-Inlet (239-45073-)
- DELTA Two Handle Widespread Bathroom Faucet (3559-BLMPU-DST)
- KOHLER Memoirs Comfort Height Elongated T (5626-96)
- AMERICAN STANDARD 1.28 gpf, Toilet Manual Flush Valve, 1 in IPS Inlet (6047525.002)
- AMERICAN STANDARD 1.28 gpf, Toilet Manual Flush Valve, 1 in IPS Inlet (6047122.002)
- AMERICAN STANDARD 0.125 gpf, Manual Flush Valve, 3/4" IPS Inlet (6145013.002)
- AMERICAN STANDARD 1.6 gpf, Manual Flush Valve, 1" IPS Inlet (6147161.002)
- AMERICAN STANDARD 0.5 gpf, Urinal Manual Flush Valve, 3/4 in IPS Inlet (6045051.002)
- AMERICAN STANDARD 0.125 gpf, Urinal Manual Flush Valve, 3/4 in IPS Inlet (6045013.002)
- SLOAN 1.5 gpf, Urinal Manual Flush Valve, 3/4 in IPS Inlet (REGAL 186 XL)
- American Standard Manual Flush Valves