Shop All Manual Flush Valves
American Standard
1.6 gpf, Manual Flush Valve, 1" IPS Inlet
Mfr # 6147161.002
Zoro # G0187165
product price: $112.32
/ea
Free Shipping & Returns
$112.32
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Connection Top Spud
- Brand and Series American Standard Ultima
- Flush Mode Single Flush
- Gallons per Flush 1.6 gpf
- Rough-In 11 1/2 in
Product Information
- Brand American Standard
- MFR # 6147161.002
- Zoro # G0187165
- UPC # 012611622670
- Country of Origin Mexico
- Category Manual Flush Valves
Dimensions
Inlet Size | 1 in IPS |
Manufacturers Warranty Length | 5 yr |
Details
Fixture Connection | Top Spud |
Brand and Series | American Standard Ultima |
Flush Mode | Single Flush |
Gallons per Flush | 1.6 gpf |
Rough-In | 11 1/2 in |
Spud Coupling | 1 1/2 in |
Item | Manual Flush Valve |
Pressure Range | 25 to 80 psi |
Standards | ANSI A117.1, ANSI/ASME A112.19.2, ASSE 1037 |
Finish | Polished Chrome |
Includes | Cover Tube, Flange for 1-1/2 in Top Spud, Spud Coupling, Wall Flange |
Series | Ultima |
Description
Manual Flush Valve
Restrictions
- This item has been restricted from sale in the following states: MA, ME, NJ, NY
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAQUIP CONTROLS 1" FNPT Brass Electronic Ball Valve 2-Way (EHH25ATE20H)
- THRIFCO PLUMBING 3/4 Inch Female Thread x Female Thread PVC 90 Elbow SCH 40 (8114208)
- SWIFT GREEN FILTERS Replacement water filter for Everpure EV9618-02 (SGF-96-05 VOC-L-Chlora-S-B)
- HAYWARD FLOW CONTROL CPVC 3-Way True Union Ball Valves (TW2050STE)
- AMERICAN STANDARD Does Not Contain a Water Control Valve gpf, Toilet/Urinal (SMGOPIS.002)
- AMERICAN STANDARD 1.28 gpf, Toilet Manual Flush Valve, 1 in IPS Inlet (6047525.002)
- AMERICAN STANDARD 1.28 gpf, Toilet Manual Flush Valve, 1 in IPS Inlet (6047122.002)
- AMERICAN STANDARD Rubber 1" O-Ring for Flush Valve Tailpiece (A912809-0070A)
- AMERICAN STANDARD American Standard 6047121.002 Manual Flush Valve, Toilet, 1.28 GPF (6047121.002)
- AMERICAN STANDARD 0.5 gpf, Urinal Manual Flush Valve, 3/4 in IPS Inlet (6045505.002)
- MASTER-TROL Flush Valve, with Controller (EZ-MTP-WC)
- American Standard Manual Flush Valves