Shop All Dual Flush Valves
American Standard
1.6 gpf, Chrome, Single Flush, Toilet Automatic Flush Valve
Mfr # 6065161.002
Zoro # G4360605
product price: $340.99
/ea
Free Shipping & Returns
$340.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Top
- Sensor Range 15-3/4 to 31-1/2"
- Fixture Type Toilet
- Spud Coupling 1-1/2"
- Power Source 6V Lithium Battery
Product Information
- Brand American Standard
- MFR # 6065161.002
- Zoro # G4360605
- UPC # 012611415791
- Country of Origin Mexico
- Category Dual Flush Valves
Dimensions
Manufacturers Warranty Length | 5 years |
Inlet Size | 1" IPS |
Details
Connection Location | Top |
Sensor Range | 15-3/4 to 31-1/2" |
Fixture Type | Toilet |
Spud Coupling | 1-1/2" |
Power Source | 6V Lithium Battery |
Includes | 1" I.P.S. Angle Stop with Back-Flow Protection, Vandal-Resistant Cap, Sweat Solder Kit, Cover Tube, Wall Flange |
Rough-In | 11-1/2" |
Fixture Connection | Top Spud |
Flush Mode | Single Flush |
Pressure Range | 20 to 125 psi |
Finish | Chrome |
Standards | ADA Compliant, ANSI/ASME 112.19.2, ASSE 1037 |
Exposed/Concealed | Exposed |
Battery Life | 200,000 Cycles (4 Years @ 4,000 Cycles Per Month) |
Item | Automatic Flush Valve |
Gallons per Flush | 1.6 |
Basic Power Source | Battery |
Valve Design | Piston |
Brand and Series | American Standard Selectronic |
Series | Selectronic |
Description
Automatic Flush Valve
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: MA, ME, NJ, NY
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANJO 2" Male Adapter Dust Plug (200PL)
- KIBI Macon Single Handle Bar Sink Faucet with Soap Dispenser (C-KKF2012BN-KSD100BN)
- SYMMONS Symmetrix Cartridge (KN-4)
- ZORO SELECT Elbow, 90 deg, 3/8", 150,304, Thrd Heavy (4381030620)
- AMERICAN STANDARD 1.1 gpf, Chrome, Single Flush, Toilet Automatic Flush Valve (6065111.002)
- AMERICAN STANDARD 0.5 gpf, Chrome, Single Flush, Urinal Automatic Flush Valve (6063051.002)
- AMERICAN STANDARD 1 gpf, Chrome, Single Flush, Urinal Automatic Flush Valve (6063101.002)
- AMERICAN STANDARD SelctrnicExpsd Toilet Flush Valve, Base Model, 1.6GPF Ch (606B.161.002)
- AMERICAN STANDARD 1.1/1.28 gpf, Chrome, Double Flush, Toilet Automatic Dual Flush Valve (6065721.002)
- AMERICAN STANDARD 1.1/1.6 gpf, Chrome, Double Flush, Toilet Automatic Dual Flush Valve (6065761.002)
- SLOAN 1.28 gpf, Polished Chrome, Water Closet Regal 111-1.28 Xl (3080050)
- American Standard Dual Flush Valves