Shop All Dual Flush Valves
American Standard
1.28 gpf, Chrome, Single Flush, Toilet Automatic Flush Valve
Mfr # 6065121.002
Zoro # G4360596
product price: $320.99
/ea
Free Shipping & Returns
$320.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 1" I.P.S. Angle Stop with Back-Flow Protection, Vandal-Resistant Cap, Sweat Solder Kit, Cover Tube, Wall Flange
- Standards ADA Compliant, ANSI/ASME 112.19.2, ASSE 1037
- Exposed/Concealed Exposed
- Battery Life 200,000 Cycles (4 Years @ 4,000 Cycles Per Month)
- Manufacturers Warranty Length 5 years
Product Information
- Brand American Standard
- MFR # 6065121.002
- Zoro # G4360596
- UPC # 012611416279
- Country of Origin Mexico
- Category Dual Flush Valves
Dimensions
Manufacturers Warranty Length | 5 years |
Inlet Size | 1" IPS |
Details
Includes | 1" I.P.S. Angle Stop with Back-Flow Protection, Vandal-Resistant Cap, Sweat Solder Kit, Cover Tube, Wall Flange |
Standards | ADA Compliant, ANSI/ASME 112.19.2, ASSE 1037 |
Exposed/Concealed | Exposed |
Battery Life | 200,000 Cycles (4 Years @ 4,000 Cycles Per Month) |
Basic Power Source | Battery |
Sensor Range | 15-3/4 to 31-1/2" |
Fixture Type | Toilet |
Item | Automatic Flush Valve |
Power Source | 6V Lithium Battery |
Connection Location | Top |
Spud Coupling | 1-1/2" |
Finish | Chrome |
Valve Design | Piston |
Rough-In | 11-1/2" |
Fixture Connection | Top Spud |
Flush Mode | Single Flush |
Green Environmental Attribute | Product Contributes To Reducing Water Consumption |
Pressure Range | 20 to 125 psi |
Gallons per Flush | 1.28 |
Green Certification or Other Recognition | WaterSense Certified |
Brand and Series | American Standard Selectronic |
Series | Selectronic |
Description
Automatic Flush Valve
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKAY Weldbilt Scullery Sink Lustertone, Floor Mount, 1 Hole, Buffed Satin Finish (WNSF8124LOF1)
- ZORO SELECT 1-1/2" MNPT x 1-3/4" TBE Stainless Steel Close Pipe Nipple Sch 40 (T4BNH01)
- TECTITE BY APOLLO 1/2 in. Chromed Brass Push-To-Connect x 3/8 in. O.D. Comp. 1/4-turn Straight Stop Valve Jar, 6PK (FSBVS1238C6JR)
- TRIMSCAPE Mixet, Tub Spout W/ Front Diverter, Polished Brass (K1267A2)
- AMERICAN STANDARD SelctrnicExpsd Toilet Flush Valve, Base Model, 1.6GPF Ch (606B.161.002)
- AMERICAN STANDARD 1.1 gpf, Chrome, Single Flush, Toilet Automatic Flush Valve (6065111.002)
- AMERICAN STANDARD 0.125 gpf, Chrome, Single Flush, Urinal Automatic Flush Valve (6063013.002)
- AMERICAN STANDARD 1 gpf, Chrome, Single Flush, Urinal Automatic Flush Valve (6063101.002)
- AMERICAN STANDARD 1.1/1.6 gpf, Chrome, Double Flush, Toilet Automatic Dual Flush Valve (6065761.002)
- AMERICAN STANDARD 1.6 gpf, Chrome, Single Flush, Toilet Automatic Flush Valve (6065161.002)
- SLOAN A1050A-Bx Dbp Kt 0.125 Ur Box (3301143)
- American Standard Dual Flush Valves