Shop All Automatic Flush Valve
American Standard
1.1 gpf, Toilet Automatic Flush Valve, Polished chrome, 1 in IPS
Mfr # 606B211.007
Zoro # G4820669
product price: $423.99
/ea
Free Shipping & Returns
$423.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Connection Rear Spud
- Brand and Series American Standard Selectronic
- Flush Mode Single Flush
- Gallons per Flush 1.1 gpf
- Rough-In 16 in
Product Information
- Brand American Standard
- MFR # 606B211.007
- Zoro # G4820669
- UPC # 012611563010
- Country of Origin Mexico
- Category Automatic Flush Valve
Dimensions
Inlet Size | 1 in IPS |
Manufacturers Warranty Length | 5 yr |
Details
Fixture Connection | Rear Spud |
Brand and Series | American Standard Selectronic |
Flush Mode | Single Flush |
Gallons per Flush | 1.1 gpf |
Rough-In | 16 in |
Spud Coupling | 1 1/2 in |
Basic Power Source | Battery, Electric |
Pressure Range | 25 to 80 psi |
Green Environmental Attribute | Product Contributes To Reducing Water Consumption |
Valve Design | Piston |
Item | Automatic Flush Valve |
Sensor Range | 15 3/4 in to 31 1/2 in |
Fixture Type | Toilet |
Exposed/Concealed | Exposed |
Finish | Polished chrome |
Green Certification or Other Recognition | WaterSense Certified |
Fixture Mount | Wall |
Standards | ADA Compliant; ANSI/ASME 112.19.2, ASSE 1037 |
Series | Selectronic |
Description
Automatic Flush Valve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/2" MNPT x 3" TBE Galvanized Steel Pipe Nipple Sch 40 (6P856)
- ZORO SELECT 3/8", FNPT x FNPT, 316 Stainless Steel, Y Strainer, 800 psi (G-YSS-38)
- KINGSTON BRASS 8" Widespread Bathroom Faucet, Oil Rubbed Bronze (KS2975AL)
- DIXON Cam and Groove Adapter x MNPT 1", SS (G100-F-SS)
- AMERICAN STANDARD 0.5 gpf, Urinal Automatic Flush Valve, Polished Chrome, 3/4 in IPS (606B051.002)
- AMERICAN STANDARD 1.6 gpf, Automatic Flush Valve, Polished Chrome, 1" IPS (6147SM161.002)
- AMERICAN STANDARD 1.6 gpf, Toilet Automatic Flush Valve, Polished chrome, 1 in IPS (6066161.002)
- AMERICAN STANDARD 1.1, 1.28 gpf, Toilet Automatic Flush Valve, Rough Brass, 1 in IPS (606B721.002)
- AMERICAN STANDARD 1.28 gpf, Automatic Flush Valve, Polished Chrome, 1" IPS (6147SM121.002)
- AMERICAN STANDARD 1.0 gpf, Automatic Flush Valve, Polished Chrome, 3/4" IPS (6145SM101.002)
- KOHLER 0.125 gpf gpf, Mach Tripoinnt, Polished Chrome, 3/4 in Spud Coupling (10UD00D20-CP)
- American Standard Automatic Flush Valve