Shop All Automatic Flush Valve
American Standard
1.0 gpf, Urinal Automatic Flush Valve, Polished chrome, 3/4 in IPS
Mfr # 6064101.002
Zoro # G4447375
Free Shipping & Returns
$353.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Connection Top Spud
- Brand and Series American Standard Selectronic
- Flush Mode Single Flush
- Gallons per Flush 1 gpf
- Rough-In 11 1/2 in
Product Information
- Brand American Standard
- MFR # 6064101.002
- Zoro # G4447375
- UPC # 012611556784
- Country of Origin Mexico
- Category Automatic Flush Valve
Dimensions
Inlet Size | 3/4 in IPS |
Manufacturers Warranty Length | 5 yr |
Details
Fixture Connection | Top Spud |
Brand and Series | American Standard Selectronic |
Flush Mode | Single Flush |
Gallons per Flush | 1 gpf |
Rough-In | 11 1/2 in |
Spud Coupling | 3/4 in |
Basic Power Source | Battery |
Pressure Range | 20 to 80 psi |
Item | Automatic Flush Valve |
Finish | Polished chrome |
Sensor Range | 15 3/4 in to 31 1/2 in |
Valve Design | Piston |
Power Source | Battery |
Battery Life | 10 yr @ 4000 Flushes/Month |
Exposed/Concealed | Exposed |
Fixture Type | Urinal |
Includes | 3/4 in Angle Stop, Sweat Solder Kit |
Standards | ADA Compliant; ANSI/ASME 112.19.2, ASSE 1037 |
Series | Selectronic |
Description
Automatic Flush Valve
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: CO, MA, ME, NY
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATTS Backflow Preventer Repair Kit (RK909RT3/4-1)
- PARKER Push-to-Connect Elbow, Brass, Silver (W169PLPNS-4-2)
- ZORO SELECT 1-1/4" x 1" Socket Weld SS Reducing Coupling (4307004842)
- STREAMLINE Refrigeration Press Fitting (RP04031)
- AMERICAN STANDARD 1.28 gpf, Toilet Automatic Flush Valve, Polished Chrome, 1 in IPS (606B121.002)
- AMERICAN STANDARD 1.1 gpf, Toilet Automatic Flush Valve, Polished chrome, 1 in IPS (606B211.007)
- AMERICAN STANDARD 1.28 gpf, Automatic Flush Valve, Polished Chrome, 1" IPS (6147SM121.002)
- AMERICAN STANDARD 1.1, 1.28 gpf, Toilet Automatic Flush Valve, Rough Brass, 1 in IPS (606B721.002)
- AMERICAN STANDARD 1.0 gpf, Automatic Flush Valve, Polished Chrome, 3/4" IPS (6145SM101.002)
- AMERICAN STANDARD 0.5 gpf, Urinal Automatic Flush Valve, Polished Chrome, 3/4 in IPS (606B051.002)
- SLOAN Sloan® Optima Systems Toilet & Urinal Retrofit Sensor Flush Valve, EBV-200-A (3325201)
- American Standard Automatic Flush Valve