Shop All Manual Flush Valves
American Standard
1.0 gpf, Urinal Automatic Flush Valve, 1 in IPS Inlet
Mfr # 6062601.002
Zoro # G5353433
product price: $371.99
/ea
Free Shipping & Returns
$371.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Connection Top Spud
- Brand and Series American Standard Selectronic
- Flush Mode Single Flush
- Gallons per Flush 1 gpf
- Rough-In 11 1/2 in
Product Information
- Brand American Standard
- MFR # 6062601.002
- Zoro # G5353433
- UPC # 012611485770
- Country of Origin Mexico
- Category Manual Flush Valves
Dimensions
Inlet Size | 1 in IPS |
Manufacturers Warranty Length | 5 yr |
Details
Fixture Connection | Top Spud |
Brand and Series | American Standard Selectronic |
Flush Mode | Single Flush |
Gallons per Flush | 1 gpf |
Rough-In | 11 1/2 in |
Spud Coupling | 3/4 in |
Pressure Range | 20 to 80 psi |
Item | Automatic Flush Valve |
Fixture Type | Urinal |
Basic Power Source | Battery |
Connection Location | Left or Right Hand |
Valve Design | Piston |
Finish | Polished chrome |
Standards | ADA Compliant; ANSI/ASME 112.19.2, ASSE 1037 |
Battery Life | 4 yr @ 4000 Flushes/Month |
Sensor Range | 15 3/4 in to 31 1/2 in |
Series | Selectronic |
Description
Automatic Flush Valve
Restrictions
- This item has been restricted from sale in the following states: MA, ME, NY
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENOVA LASCO Pipe Union, 2 in, Slip, PVC, SCH 80 Schedule (897020)
- ZORO SELECT Float Valve, Bronze, FNPT Connection, 3/4" (GHL75-GR)
- KOHLER 34 (27426-BMB)
- SLOAN Royal 110 E Flush Valve (3910138)
- AMERICAN STANDARD 1.28 gpf, Toilet Manual Flush Valve, 1 in IPS Inlet (6047122.002)
- AMERICAN STANDARD American Standard 6045013.002 Manual Urinal Flush Valve, 0.125 GPF (6045013.002)
- AMERICAN STANDARD 1.0 gpf, Manual Flush Valve, 3/4" IPS Inlet (6145101.002)
- AMERICAN STANDARD 1.28 gpf, Toilet Manual Flush Valve, 1 in IPS Inlet (6047525.002)
- AMERICAN STANDARD 0.125 gpf, Urinal Manual Flush Valve, 3/4 in IPS Inlet (6045013.002)
- AMERICAN STANDARD American Standard 6047.161 Manual Flush Valve For Toilets, 1.6 GPF (6047161.002)
- ZURN Tailpiece Kit, Lead-Free, Female Npt (2-TPKXL)
- American Standard Manual Flush Valves