Shop All Automatic Flush Valve
American Standard
0.5 gpf, Urinal Automatic Flush Valve, Polished chrome, 3/4 in IPS
Mfr # 6064051.002
Zoro # G4447366
Free Shipping & Returns
$377.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Connection Top Spud
- Brand and Series American Standard Selectronic
- Flush Mode Single Flush
- Gallons per Flush 0.5 gpf
- Rough-In 11 1/2 in
Product Information
- Brand American Standard
- MFR # 6064051.002
- Zoro # G4447366
- UPC # 012611556777
- Country of Origin Mexico
- Category Automatic Flush Valve
Dimensions
Inlet Size | 3/4 in IPS |
Manufacturers Warranty Length | 5 yr |
Details
Fixture Connection | Top Spud |
Brand and Series | American Standard Selectronic |
Flush Mode | Single Flush |
Gallons per Flush | 0.5 gpf |
Rough-In | 11 1/2 in |
Spud Coupling | 3/4 in |
Basic Power Source | Battery |
Finish | Polished chrome |
Exposed/Concealed | Exposed |
Battery Life | 10 yr @ 4000 Flushes/Month |
Pressure Range | 20 to 80 psi |
Item | Automatic Flush Valve |
Fixture Type | Urinal |
Sensor Range | 15 3/4 in to 31 1/2 in |
Includes | 3/4 in Angle Stop, Sweat Solder Kit |
Power Source | Battery |
Valve Design | Piston |
Standards | ADA Compliant; ANSI/ASME 112.19.2, ASSE 1037 |
Series | Selectronic |
Description
Automatic Flush Valve
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tubing, Silicone, 3/8" I.D., 1/2" O.D. (ZUSA-HT-3259)
- ALATERRE FURNITURE Dover Over Toilet Organizer with Open Shelving (ANDO72WH)
- SPEAKMAN Shower Arm, Brass, 6" L, Polished Chrome (S-2580)
- DELTA Bonnet Intgratd Dvrter Nut Tool (RP93255)
- AMERICAN STANDARD 0.125 gpf, Urinal Automatic Flush Valve, Polished chrome, 3/4 in IPS (606B013.002)
- AMERICAN STANDARD 1.28 gpf, Automatic Flush Valve, Polished Chrome, 1" IPS (6147SM121.002)
- AMERICAN STANDARD American Standard 118830 Selectronic Sensor Toilet Flush Valve, 1.28 GPF, 11-1/2" Rough-In (6065121.002)
- AMERICAN STANDARD 0.125 gpf, Automatic Flush Valve, Polished Chrome, 3/4" IPS (6145SM013.002)
- AMERICAN STANDARD 0.5 gpf, Automatic Flush Valve, Polished Chrome, 3/4" IPS (6145SM051.002)
- AMERICAN STANDARD American Standard 6065161 Exposed Selectronic Sensor Toilet Flush Valve, 1.6 GPF (6065161.002)
- ZURN 1.28 gpf, Toilet Automatic Flush Valve, Chrome, 1 in IPS (ZEMS6000AV-HET)
- American Standard Automatic Flush Valve