Shop All Automatic Flush Valve
American Standard
0.125 gpf, Urinal Automatic Flush Valve, Rough Brass, 3/4 in IPS
Mfr # 606B301.007
Zoro # G4839733
Free Shipping & Returns
$345.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Connection Rear Spud
- Brand and Series American Standard Selectronic
- Flush Mode Single Flush
- Gallons per Flush 0.125 gpf
- Rough-In 14 in
Product Information
- Brand American Standard
- MFR # 606B301.007
- Zoro # G4839733
- UPC # 012611592089
- Country of Origin Mexico
- Category Automatic Flush Valve
Dimensions
Inlet Size | 3/4 in IPS |
Manufacturers Warranty Length | 5 yr |
Details
Fixture Connection | Rear Spud |
Brand and Series | American Standard Selectronic |
Flush Mode | Single Flush |
Gallons per Flush | 0.125 gpf |
Rough-In | 14 in |
Spud Coupling | 3/4 in |
Basic Power Source | Battery, Electric |
Green Certification or Other Recognition | WaterSense Certified |
Green Environmental Attribute | Product Contributes To Reducing Water Consumption |
Valve Design | Piston |
Pressure Range | 20 to 80 psi |
Standards | ADA Compliant; ANSI/ASME 112.19.2, ASSE 1037 |
Item | Automatic Flush Valve |
Fixture Type | Urinal |
Finish | Rough Brass |
Fixture Mount | Wall |
Exposed/Concealed | Concealed |
Sensor Range | 15 3/4 in to 31 1/2 in |
Series | Selectronic |
Description
Automatic Flush Valve
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CASH ACME PRESURE RELIF VALV 3/4"" (20166-0030)
- AMERICAN STANDARD Vinyl Rim Guard (7745.811)
- ELKAY Strainer, Polymer Drain, White (LKQS35WH)
- ZORO SELECT 304 Stainless Steel Nipple, 3/4 in Nominal Pipe Size, 6 in Overall Long, Threaded on Both Ends, NPT (T4BNE11)
- AMERICAN STANDARD 1.28 gpf, Toilet Automatic Flush Valve, Polished Chrome, 1 in IPS (606B121.002)
- AMERICAN STANDARD 1.0 gpf, Automatic Flush Valve, Polished Chrome, 3/4" IPS (6145SM101.002)
- AMERICAN STANDARD 1.1, 1.28 gpf, Toilet Automatic Flush Valve, Rough Brass, 1 in IPS (606B721.002)
- AMERICAN STANDARD 0.5 gpf, Urinal Automatic Flush Valve, Polished Chrome, 3/4 in IPS (606B051.002)
- AMERICAN STANDARD American Standard 6065161 Exposed Selectronic Sensor Toilet Flush Valve, 1.6 GPF (6065161.002)
- AMERICAN STANDARD 1.6 gpf, Toilet Automatic Flush Valve, Polished chrome, 1 in IPS (6066161.002)
- SLOAN 1.1/1.6 gpf, Automatic Flush Valve, Polished Chrome, 1" (3910285)
- American Standard Automatic Flush Valve