Shop All Straight Center Discharge Pumps
American Stainless Pumps
Stainless Steel Pump, Carbon/Silicon Carbide/Viton Seal, 3 HP, TEFC Motor, BEP = 40 gpm
Mfr # T1525843T3F
Zoro # G604417126
product price: $1,322.99
/ea
Free Shipping & Returns
$1,322.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP - Pumps 3HP
- Housing Material - Pumps 304 stainless steel
- Inlet Size - Pumps 1.25 in. NPT
- Outlet Size - Pumps 1.0 in. NPT
- Impeller Type enclosed
Product Information
- Brand American Stainless Pumps
- MFR # T1525843T3F
- Zoro # G604417126
- Country of Origin United States
- Category Straight Center Discharge Pumps
Dimensions
Inlet Size - Pumps | 1.25 in. NPT |
Outlet Size - Pumps | 1.0 in. NPT |
Details
HP - Pumps | 3HP |
Housing Material - Pumps | 304 stainless steel |
Impeller Type | enclosed |
Best Efficiency GPM @ PSI | 40 gpm |
Max. Liquid Temp. | 211 degrees F |
Frame | 56 |
Voltage | 208-230/460V |
Motor Enclosure | TEFC |
Duty | continuous |
Seal Material | Carbon/Silicon Carbide/Viton |
Phase | 3 |
Max. Specific Gravity | 1 |
Description
TSP high pressure multi-stage pump assembly, 5.25dia. x 0.580" vane, T16 M.Seal, Carbon/Silicon Carbide/Viton, 3HP, 1.15SF, 208-230/460V, 3500RPM Footed motor, TEFC enclosure. BEP = 40 gpm, Max Flow = 53gpm, Runout HP = 3HP
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Indicates a new DOE energy compliant motor.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMSTRONG PUMPS Impeller, Non-Ferrous (812961-111)
- SJE-RHOMBUS NO Float Switch 125/250VAC 13 psi (20SGMWENO)
- GEMS SENSORS 3/4" FNPT SPST NO Liquid Flow Switch 120-240 VAC/VDC 2.5 gpm (FS-500, 170234)
- CENTURY EVAPORATIVE MOTOR (732A)
- AMERICAN STAINLESS PUMPS Centrifugal Pump, 208 to 230/460VAC, SS (D3701045T3F)
- AMERICAN STAINLESS PUMPS Centrifugal Pump, 208 to 230/460VAC, SS (D3661043D3F)
- AMERICAN STAINLESS PUMPS Centrifugal Pump, 208 to 230/460VAC, SS (C2562443T3F)
- AMERICAN STAINLESS PUMPS Stainless Steel Pump, Carbon/Silicon Carbide/Viton Seal, 3 HP, ODP Motor, BEP = 65 gpm (C1563043D3F)
- AMERICAN STAINLESS PUMPS Centrifugal Pump, 230VAC, SS (C2562443T2F)
- AMERICAN STAINLESS PUMPS Stainless Steel Pump, Carbon/Silicon Carbide/Viton Seal, 0.75 HP, ODP Motor, BEP = 33 gpm (C143154CD1F)
- DAYTON Cast Iron 7-1/2 HP Centrifugal Pump 208-230/460V (12A075)
- American Stainless Pumps Straight Center Discharge Pumps