Shop All Straight Center Discharge Pumps
American Stainless Pumps
Stainless Steel Pump, Carbon/Silicon Carbide/Viton Seal, 2 HP, ODP Motor, BEP = 45 gpm
Mfr # D3621042D3F
Zoro # G404417173
product price: $901.99
/ea
Free Shipping & Returns
$901.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP - Pumps 3HP
- Housing Material - Pumps 304 stainless steel
- Inlet Size - Pumps 1.25 in. NPT
- Outlet Size - Pumps 1.0 in. NPT
- Max. Liquid Temp. 211 degrees F
Product Information
- Brand American Stainless Pumps
- MFR # D3621042D3F
- Zoro # G404417173
- Country of Origin United States
- Category Straight Center Discharge Pumps
Dimensions
Inlet Size - Pumps | 1.25 in. NPT |
Outlet Size - Pumps | 1.0 in. NPT |
Details
HP - Pumps | 3HP |
Housing Material - Pumps | 304 stainless steel |
Max. Liquid Temp. | 211 degrees F |
Frame | 56 |
Best Efficiency GPM @ PSI | 45 gpm |
Impeller Type | enclosed |
Duty | continuous |
Voltage | 230/460V |
Phase | 3 |
Motor Enclosure | ODP |
Max. Specific Gravity | 1 |
Seal Material | Carbon/Silicon Carbide/Viton |
Description
7SP pump assembly, 6.2"dia. x 0.080" vane, T16 M.Seal, Carbon/Silicon Carbide/Viton, 2HP, 1.2SF, 230/460V, 3500RPM Footed motor, ODP enclosure. BEP = 45 gpm, Max Flow = 60gpm, Runout HP = 3HP
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Indicates a new DOE energy compliant motor.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEARBORN BRASS Tube Tbe 1.25x6, 20 Gauge (819-1)
- TSURUMI 50PN2.75S - Submersible Pump (8PN)
- DAYTON Pump Repair Kit, For 2ZXL5, 2ZXL6 (21TH25)
- DRAMM Siphon Mixer (10-32625)
- AMERICAN STAINLESS PUMPS Centrifugal Pump, 208 to 230/460VAC, SS (D3701045D3F)
- AMERICAN STAINLESS PUMPS Stainless Steel Pump, Silicon Carbide/Silicon Carbide/BunaN Seal, 1.5 HP, ODP Motor, BEP = 40 gpm (C152176ED3X)
- AMERICAN STAINLESS PUMPS Stainless Steel Pump, Carbon/Silicon Carbide/Viton Seal, 5 HP, ODP Motor, BEP = 140 gpm (C2543845D3F)
- AMERICAN STAINLESS PUMPS Stainless Steel Pump, Carbon/Silicon Carbide/Viton Seal, 0.75 HP, ODP Motor, BEP = 33 gpm (C143154CD1F)
- AMERICAN STAINLESS PUMPS Centrifugal Pump, 208 to 230/460VAC, SS (D3701045T3F)
- AMERICAN STAINLESS PUMPS Centrifugal Pump, 208 to 230/460VAC, SS (C2562443T3F)
- GOULDS WATER TECHNOLOGY Cast Iron 1-1/2 HP Centrifugal Pump 115/230V (100MC1F4B0)
- American Stainless Pumps Straight Center Discharge Pumps