Shop All Straight Center Discharge Pumps
American Stainless Pumps
Stainless Steel Pump, Carbon/Ceramic/Buna Seal, 0.5 HP, TEFC Motor, BEP = 20 gpm
Mfr # C14311BBT3F
Zoro # G704417132
product price: $768.99
/ea
Free Shipping & Returns
$768.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP - Pumps 0.5HP
- Housing Material - Pumps 304 stainless steel
- Inlet Size - Pumps 1.25 in. NPT
- Outlet Size - Pumps 1.0 in. NPT
- Best Efficiency GPM @ PSI 20 gpm
Product Information
- Brand American Stainless Pumps
- MFR # C14311BBT3F
- Zoro # G704417132
- Country of Origin United States
- Category Straight Center Discharge Pumps
Dimensions
Inlet Size - Pumps | 1.25 in. NPT |
Outlet Size - Pumps | 1.0 in. NPT |
Details
HP - Pumps | 0.5HP |
Housing Material - Pumps | 304 stainless steel |
Best Efficiency GPM @ PSI | 20 gpm |
Motor Enclosure | TEFC |
Max. Specific Gravity | 1 |
Frame | 56 |
Duty | continuous |
Max. Liquid Temp. | 211 degrees F |
Voltage | 208-230/460V |
Phase | 3 |
Seal Material | Carbon/Ceramic/BunaN |
Impeller Type | enclosed |
Description
SSPC1 pump assembly, 4.38dia. x 0.110" vane, T16 M.Seal, Carbon/Ceramic/BunaN, 1/2HP, 1.15SF, 208-230/460V, 3500RPM Footed motor, TEFC enclosure. BEP = 20 gpm, Max Flow = 27gpm, Runout HP = 0.5HP
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Indicates a new DOE energy compliant motor.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED LION Sewage Pump, 1/2 HP, Cast Iron (14942748)
- DAYTON Shaft Seal, 5/8 In, Viton, Carbon, Ceramic (3ACE9)
- LITTLE GIANT PUMP Pump, 4-1/4 In. L, 4-1/8 In. W, 4-1/4 In. H (500500)
- SANDPIPER Pump Repair Kit, Fluid (476.248.643)
- AMERICAN STAINLESS PUMPS Stainless Steel Pump, Carbon/Silicon Carbide/Viton Seal, 3 HP, ODP Motor, BEP = 80 gpm (C2542543D3F)
- AMERICAN STAINLESS PUMPS Centrifugal Pump, 230VAC, SS (D3621043T2F)
- AMERICAN STAINLESS PUMPS Stainless Steel Pump, Carbon/Silicon Carbide/Viton Seal, 3 HP, TEFC Motor, BEP = 40 gpm (T1525843T3F)
- AMERICAN STAINLESS PUMPS Stainless Steel Pump, Carbon/Silicon Carbide/Viton Seal, 3 HP, ODP Motor, BEP = 65 gpm (C1563043D3F)
- AMERICAN STAINLESS PUMPS Centrifugal Pump, 208 to 230/460VAC, SS (D3701045D3F)
- AMERICAN STAINLESS PUMPS Stainless Steel Pump, Carbon/Silicon Carbide/Viton Seal, 2 HP, ODP Motor, BEP = 75 gpm (C2462342D1F)
- GOULDS WATER TECHNOLOGY Straight Centrifugal Pump (125MC1G1G0)
- American Stainless Pumps Straight Center Discharge Pumps