Shop All Pump Shaft Seals
American Stainless Pumps
Centrifugal Pump Mechanical Seal Kit
Mfr # KMS02018
Zoro # G200700103
product price: $180.99
/ea
Free Shipping & Returns
$180.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand American Stainless Pumps
- Type Buna Seal Kit
- Includes Casing O-Ring, Impeller O-Ring, Mechanical Seal
- For Use With Mfr. Model Number SSPC
- Material Silicon Carbide; Viton
Product Information
- Brand American Stainless Pumps
- MFR # KMS02018
- Zoro # G200700103
- Country of Origin United States
- Category Pump Shaft Seals
Dimensions
Shaft Dia. (In.) | 5/8 in |
Dimensions | 5/8 in |
Details
Fits Brand | American Stainless Pumps |
Type | Buna Seal Kit |
Includes | Casing O-Ring, Impeller O-Ring, Mechanical Seal |
For Use With Mfr. Model Number | SSPC |
Material | Silicon Carbide; Viton |
Item | Mechanical Seal |
Warranty | Viton Seal Kit |
For Use With | SSPC |
Section Description | Mechanical Seal Kit for Pumps |
Interchangeable With | 60PY20 |
Compliance | UL |
Compatible with Manufacturer Model Number | SSPC |
Compatible with Series Family | SSPC2 |
Compatible with Pump Type | Straight Centrifugal |
Gasket Material | Viton |
Compatible with Brand | American Stainless Pumps |
Compatible Manufacturer Part Number | SSPC |
Compatible with Manufacturer Model Number [NEW] | SSPC |
Compatible with Manufacturer Part Number | SSPC |
Compatible Grainger Part Number | 60PY32, 60PY33 |
Compatible Manufacturer Model Number | SSPC |
For Use with Mfr. Model Number | SSPC |
Description
Mechanical Seal, Compatible with Pump Type Straight Centrifugal, Compatible with Brand American Stainless Pumps, Compatible with Series Family SSPC2, Compatible with Grainger Part Number 60PY32, 60PY33, Compatible with Manufacturer Model Number SSPC, Gasket Material Viton, Includes Casing O-Ring, Impeller O-Ring, Mechanical Seal
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROOKS Flowmeter, Air, 2 to 25 SCFH, Glass (1250AD6073AFSVV)
- BARNES Fountain Pump, 3/4 HP, 115V (SFU71-GIS)
- HUSKY Fuel Nozzle, Diesel, HD, 1HS, Black (026810N-04)
- GAST Repair Kit 08/1023 Q-Unit Sp K479 (K479)
- AMERICAN STAINLESS PUMPS Mechanical seal kit, FSP/FDP, Car/Cer/Buna (FSP)
- AMERICAN STAINLESS PUMPS Centrifugal Pump Mechanical Seal Kit (KMS01014)
- AMERICAN STAINLESS PUMPS Centrifugal Pump Mechanical Seal Kit (KMS02014)
- AMERICAN STAINLESS PUMPS Centrifugal Pump Mechanical Seal Kit (KMS01018)
- AMERICAN STAINLESS PUMPS Centrifugal Pump Mechanical Seal Kit (KMSJ010)
- FLOWSERVE Seal, Pump Shaft (31-125-10)
- BERLISS Mechanical Seal, Type 6, 5/8 In., Buna, Carbon Face, Ceramic Cup (BSP-4240)
- American Stainless Pumps Pump Shaft Seals