Shop All Straight Center Discharge Pumps
American Stainless Pumps
Centrifugal Pump, 208 to 230/460VAC, SS
Mfr # T1525243T3F
Zoro # G600719736
product price: $1,621.99
/ea
Free Shipping & Returns
$1,621.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Discharge Pump Type Centrifugal Pump
- HP - Pumps 3 hp
- Phase - Pumps 3
- Voltage - Pumps 208 to 230/460VAC
- Max. Pressure - Pumps 208 ft of head
Product Information
- Brand American Stainless Pumps
- MFR # T1525243T3F
- Zoro # G600719736
- Country of Origin United States
- Category Straight Center Discharge Pumps
Dimensions
Inlet Size - Pumps | 1.25 in NPT |
Outlet Size - Pumps | 1 in NPT |
Height | 10 1/10 in |
Width | 9 1/5 in |
Diameter | 9 1/5 in |
Manufacturers Warranty Length | 1 yr |
Max. Dia. Solids | 3/40 in |
Length | 18 3/10 in |
Overall Width | 9.2 in |
Overall Height | 10.1 in |
Compatible Discharge Pipe Size | 5 1/4 in |
Compatible Intake Pipe Size | 1 1/4 in |
Solid Diameter (Maximum) | 0.08 in |
Overall Length | 18.3 in |
Description
Centrifugal Pump, Phase Three, Pump Housing Material Stainless Steel, Horsepower 3 hp, Nameplate Voltage 208-230/460V AC, Maximum Feet of Head 208 ft, Compatible Intake Pipe Size 1 1/4 in, Intake Type NPT, Compatible Discharge Pipe Size 5 1/4 in, Discharge Type NPT, Motor Enclosure Totally Enclosed Fan Cooled, Maximum Flow Rate 48 gpm, Flow Rate @ 120 ft of Head (Maximum) 48 gpm, Flow Rate @ 140 ft of Head (Maximum) 42 gpm, Flow Rate @ 160 ft of Head (Maximum) 33 gpm
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PONDMASTER AP-20 Pond Aeration Kit Aerates Ponds up to 2,000 Gal. (04511)
- ZOELLER Poly Synthetic Fiber Extension Basin (31-1476)
- BARNES Fountain Pump, 1 HP, 230V (SFU102-GIS)
- CHEM-TECH Pump Repair Kit, Metering (KX100-BAA8)
- AMERICAN STAINLESS PUMPS Centrifugal Pump, 230VAC, SS (D3621043T2F)
- AMERICAN STAINLESS PUMPS Stainless Steel Pump, Carbon/Silicon Carbide/Viton Seal, 5 HP, ODP Motor, BEP = 140 gpm (C2543845D3F)
- AMERICAN STAINLESS PUMPS Stainless Steel Pump, Carbon/Ceramic/Buna Seal, 2 HP, ODP Motor, BEP = 45 gpm (D36210B2D1F)
- AMERICAN STAINLESS PUMPS Centrifugal Pump, 208 to 230/460VAC, SS (D3701045T3F)
- AMERICAN STAINLESS PUMPS Stainless Steel Pump, Carbon/Silicon Carbide/Viton Seal, 0.75 HP, ODP Motor, BEP = 33 gpm (C143154CD1F)
- AMERICAN STAINLESS PUMPS Centrifugal Pump, 208 to 230/460VAC, SS (D3701045D3F)
- GOULDS WATER TECHNOLOGY Cast Iron 1-1/2 HP Centrifugal Pump 115/230V (100MC1F4B0)
- American Stainless Pumps Straight Center Discharge Pumps