Shop All Hex Keys
American Sockets
SAE L-Shape Hex Key, 5/64" Tip Size, 100 PK
Mfr # 00078KHS
Zoro # G9595726
product price: $19.55
/pk 100, $0.20/ea
$19.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material Heat Treated Alloy Steel
- Finish Black Oxide Coated
- Handle Material Heat Treated Alloy Steel
- Handle Type L-Shape
- SAE or Metric SAE
Product Information
- Brand American Sockets
- MFR # 00078KHS
- Zoro # G9595726
- Country of Origin United States
- Category Hex Keys
Dimensions
Tip Size | 5/64" |
Details
Blade Material | Heat Treated Alloy Steel |
Finish | Black Oxide Coated |
Handle Material | Heat Treated Alloy Steel |
Handle Type | L-Shape |
SAE or Metric | SAE |
Shape | Hex |
Item | Standard Hex Key Set |
End Shape | Standard |
Description
Wrench, Hex, Short-Arm, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Reciprocating Saw and Battery, 18 V (2821-20, 48-11-1850)
- X1 TOOLS 1/2 in. x 6 in. Long Spade Bit / Paddle Bit / Wood Bit 30 Bits by X1 Tools (X1E-CON-BIT-SPA-2050x30)
- ZORO SELECT Chamfer End Mill, 1/4 in. Dia, Carbide, 209 (209-292250)
- WILLIAMS Williams T-Handle Hex Driver, 4.0mm x 6" (HKT-4MM)
- AMERICAN SOCKETS SAE L-Shape Hex Key, 1/8" Tip Size, 100 PK (00125KHL)
- AMERICAN SOCKETS SAE L-Shape Hex Key, 1/16" Tip Size, 100 PK (00062KHS)
- AMERICAN SOCKETS SAE L-Shape Hex Key, 9/64" Tip Size, 100 PK (00141KHS)
- AMERICAN SOCKETS SAE L-Shape Hex Key, 1/2" Tip Size, 10 PK (00500KHL)
- AMERICAN SOCKETS SAE L-Shape Hex Key, 7/8" Tip Size, 2 PK (00875KHL)
- AMERICAN SOCKETS SAE L-Shape Hex Key, 5/64" Tip Size, 100 PK (00078KHL)
- TEKTON T30 Star T-Handle Key (KTT32300)
- American Sockets Hex Keys & Hex Key Sets