Shop All Set Screws
American Sockets
8-32X1/4 COARSE SOCKT SET SCR CONE BLK OX
Mfr # 0804SSN
Zoro # G9593127
$31.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Torx Drive
- System of Measurement Inch
- Thread Size #8-32
- Overall Length 1/4 in
- Point Type Cone
- Material Steel
Product Information
- Brand American Sockets
- MFR # 0804SSN
- Zoro # G9593127
- Country of Origin United States
- Category Set Screws
Dimensions
Thread Size | #8-32 |
Overall Length | 1/4 in |
Dia./Thread Size | #8-32 |
Details
System of Measurement | Inch |
Drive Type | Torx |
Point Type | Cone |
Material | Steel |
Finish | Black Oxide |
Item | Set Screw |
Fastener Industry Standards | ASME B18.3 |
Fastener Thread Type | Coarse |
Description
Socket, Set, Cone, Coarse, Steel, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spring Pin, Sltd, 1/2inx2in, Pln, PK5 (U39100.050.0200)
- ZORO SELECT M4-0.70 x 6 mm Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (M51300.040.0006)
- ZORO SELECT Wing Nut, 1/2"-13, Malleable Iron, Plain, 1.875 in Ht, 4-1/2 in Max Wing Span, 5 PK (0-GH-864-D7-)
- ZORO SELECT Not Graded, 3/8"-16 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 3-1/2 in L, 10 PK (U51000.037.0350)
- AMERICAN SOCKETS 3/8-24X1 FINE SOCKET SET SCR CUP BLK OX (3816SSC)
- AMERICAN SOCKETS 6-32X3/16 COARSE SOCKET SET SCR CUP BLK OX (0603SSC)
- AMERICAN SOCKETS 6-32X1/4 COARSE SOCKT SET SCR CONE BLK OX (0604SSN)
- AMERICAN SOCKETS 3/4-10X5/8 COARSE SOCKET SET SCR CUP BLK OX (7510SSC)
- AMERICAN SOCKETS 10-24X1 1/4 COARSE SOCKET SET SCR CUP BLK OX (1020SSC)
- AMERICAN SOCKETS 1/2-13X1/2 COARSE SOCKET SET SCR FLA BLK OX (5008SSF)
- ZORO SELECT M16-2X25 ISO4029 SOCKET SET CUPPT. BLK OX (M16025SSC)
- American Sockets Set Screws