Shop All Dowel Pins
American Sockets
7/8X2 1/2 DOWEL PIN EBONY FINISH BLK OX
Mfr # 8740PDE
Zoro # G9595516
$64.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Basic Material Steel
- Fastener Finish Black Oxide
- Nominal Diameter 7/8 in
- Thread Size 7/8 x 2 1/2 in
Product Information
- Brand American Sockets
- MFR # 8740PDE
- Zoro # G9595516
- Country of Origin United States
- Category Dowel Pins
Dimensions
Nominal Diameter | 7/8 in |
Fastener Length | 2 1/2 in |
Thread Size | 7/8 x 2 1/2 in |
Details
Pin Item | Dowel Pin |
System of Measurement | Inch |
Basic Material | Steel |
Fastener Finish | Black Oxide |
Item | Pin, Dowel, Steel, Ebony |
Standards | ASME B18.8.2 |
Type | Pin |
Finish | Ebony |
Description
Pin, Dowel, Steel, Ebony, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Sheet Metal Screw, #8 x 1/2 in, Painted 18-8 Stainless Steel Hex Head Combination Drive, 20 PK (71041)
- ZORO SELECT Grade 8, 1/2"-20 Hex Head Cap Screw, Black Oxide Steel, 8-1/2 in L, 5 PK (U04160.050.0850)
- ITW SHAKEPROOF Safety Pin 120 x 21316 HD ZC (SFP-120-2812-H/B)
- G.L. HUYETT Cotter Pin, 1/8"Dx1-1/4" L, 316 SS, PK50 (WWG-125-1250-80)
- AMERICAN SOCKETS 1/4X1 1/4 DOWEL PIN BRIGHT FINISH PLAIN (1420PDB)
- AMERICAN SOCKETS 3/8X2 DOWEL PIN BRIGHT FINISH PLAIN (3732PDB)
- AMERICAN SOCKETS 1/8X1 1/4 DOWEL PIN EBONY FINISH BLK OX (0012520PDE)
- AMERICAN SOCKETS 3/8X1 DOWEL PIN EBONY FINISH BLK OX (3716PDE)
- AMERICAN SOCKETS 3/8X1/2 DOWEL PIN EBONY FINISH BLK OX (3708PDE)
- AMERICAN SOCKETS 1/4X5/8 DOWEL PIN BRIGHT FINISH PLAIN (1410PDB)
- NEWPORT FASTENERS M6 x 20mm Dowel Pins DIN 6325 /Alloy Steel/Bright Finish , 100PK (PIN6325DIN06020M6P)
- American Sockets Dowel Pins