Shop All Dowel Pins
American Sockets
7/16X3 DOWEL PIN BRIGHT FINISH PLAIN
Mfr # 4348PDB
Zoro # G9594037
$54.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Basic Material Steel
- Fastener Finish Bright
- Nominal Diameter 7/16 in
- Thread Size 7/16 x 3 in
Product Information
- Brand American Sockets
- MFR # 4348PDB
- Zoro # G9594037
- Country of Origin United States
- Category Dowel Pins
Dimensions
Nominal Diameter | 7/16 in |
Fastener Length | 3 in |
Thread Size | 7/16 x 3 in |
Details
Pin Item | Dowel Pin |
System of Measurement | Inch |
Basic Material | Steel |
Fastener Finish | Bright |
Item | Pin, Dowel, Steel, Bright |
Type | Pin |
Finish | Bright |
Standards | ASME B18.8.2 |
Description
Pin, Dowel, Steel, Bright, Package Quantity 40
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELCRO BRAND Reclosable Fastener, Acrylic Adhesive, 18 in, 3/4 in Wd, Black (90078)
- MIDWEST FASTENER M8-1.25 x 16 mm Phillips Flat Machine Screw, Zinc Plated Steel, 25 PK (31261)
- ZORO SELECT Flat Washer, Fits Bolt Size #10 , Steel Zinc Plated Finish, 50 PK (WASB#10NZ)
- MARSON Rivet Nut, #10-32 Thread Size, Steel, 100 PK (M47340)
- AMERICAN SOCKETS 1/8X3/4 DOWEL PIN BRIGHT FINISH PLAIN (0012512PDB)
- AMERICAN SOCKETS 1/8X1 DOWEL PIN EBONY FINISH BLK OX (0012516PDE)
- AMERICAN SOCKETS 3/16X1 DOWEL PIN BRIGHT FINISH PLAIN (1016PDB)
- AMERICAN SOCKETS 1/8X1 1/4 DOWEL PIN EBONY FINISH BLK OX (0012520PDE)
- AMERICAN SOCKETS 1/4X7/8 DOWEL PIN EBONY FINISH BLK OX (1414PDE)
- AMERICAN SOCKETS 3/8X1/2 DOWEL PIN EBONY FINISH BLK OX (3708PDE)
- ZORO SELECT Pin, Steel, 4mm dia., PK25 (M39070.040.0030)
- American Sockets Dowel Pins