Shop All Dowel Pins
American Sockets
7/16X1 DOWEL PIN EBONY FINISH BLK OX
Mfr # 4316PDE
Zoro # G9595026
$28.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Basic Material Steel
- Fastener Finish Black Oxide
- Nominal Diameter 7/16 in
- Finish Ebony
Product Information
- Brand American Sockets
- MFR # 4316PDE
- Zoro # G9595026
- Country of Origin United States
- Category Dowel Pins
Dimensions
Nominal Diameter | 7/16 in |
Fastener Length | 1 in |
Thread Size | 7/16 x 1 in |
Details
Pin Item | Dowel Pin |
System of Measurement | Inch |
Basic Material | Steel |
Fastener Finish | Black Oxide |
Item | Pin, Dowel, Steel, Ebony |
Finish | Ebony |
Type | Pin |
Standards | ASME B18.8.2 |
Description
Pin, Dowel, Steel, Ebony, Package Quantity 40
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Dowel Pin, 18-8 SS, Plain, 1/16in.dia, PK100 (U51580.006.0075)
- MIDWEST FASTENER 5/16"-24 x 1/2 in Phillips Flat Machine Screw, Plain Stainless Steel, 10 PK (79066)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, 1/4"-20, Black Oxide Finish (36356)
- MIDWEST FASTENER #6-32 x 2 in Phillips Flat Machine Screw, Plain Stainless Steel, 100 PK (07167)
- AMERICAN SOCKETS 1/4X2 1/2 DOWEL PIN BRIGHT FINISH PLAIN (1440PDB)
- AMERICAN SOCKETS 3/8X1 1/4 DOWEL PIN EBONY FINISH BLK OX (3720PDE)
- AMERICAN SOCKETS 1/4X1 1/2 DOWEL PIN BRIGHT FINISH PLAIN (1424PDB)
- AMERICAN SOCKETS 3/8X1 DOWEL PIN EBONY FINISH BLK OX (3716PDE)
- AMERICAN SOCKETS 1/4X5/8 DOWEL PIN EBONY FINISH BLK OX (1410PDE)
- AMERICAN SOCKETS 1/4X5/8 DOWEL PIN BRIGHT FINISH PLAIN (1410PDB)
- ZORO SELECT Dowel Pin, Steel, Plain, 3/32in.dia., PK100 (U39070.009.0050)
- American Sockets Dowel Pins