Shop All Socket Head Cap Screws
American Sockets
5/16"-18 Socket Head Cap Screw, Black Oxide Steel, 1/2 in Length, 100 PK
Mfr # 3108CSB
Zoro # G9590047
original price:
$47.59
28% off
new price: $34.19
/pk 100, $0.34/ea
$34.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Button Head
- System of Measurement Inch
- Screw Head Type Button
- Material Steel
- Finish Black Oxide
- Standards ASME B18.3
Product Information
- Brand American Sockets
- MFR # 3108CSB
- Zoro # G9590047
- Country of Origin United States
- Category Socket Head Cap Screws
Dimensions
Thread Size | 5/16"-18 |
Screw Length | 1/2 in |
Head Dia. | 0.547" |
Dia./Thread Size | 5/16"-18 |
Thread Length | Fully Threaded |
Length | 1/2" |
Details
System of Measurement | Inch |
Screw Head Type | Button |
Drive Type | Hex |
Material | Steel |
Finish | Black Oxide |
Standards | ASME B18.3 |
Item | Socket Head Cap Screw |
Thread Style | Fully Threaded |
Basic Material | Steel |
Fastener Finish | Black Oxide |
Fastener Thread Type | UNC |
Thread Type | Coarse |
Class | 3A |
Head Type | Button |
Description
Socket, Button, Coarse, Steel, Black, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Nylon Insert Lock Nut, 3/8"-16, Steel, Grade 8, Black Oxide, 21/32 in Ht, 50 PK (U12411.037.0001)
- ZORO SELECT Key Stock, 18-8 Stainless Steel, 36 in L, 1/4 in W, 1/4 in H (WWG700250025036)
- ZORO SELECT Fender Washer, Fits Bolt Size 1/4" , Stainless Steel Plain Finish, 1300 PK (B55530.025.0125)
- SIOUX TOOLS SCREW 1032 X 316 SET SOC HEX (65169)
- AMERICAN SOCKETS 1/4"-20 Socket Head Cap Screw, Black Oxide Steel, 1 in Length, 100 PK (1416CSB)
- AMERICAN SOCKETS #8-32 Socket Head Cap Screw, Black Oxide Steel, 1/2 in Length, 100 PK (0808CSB)
- AMERICAN SOCKETS 5/16"-18 Socket Head Cap Screw, Black Oxide Steel, 1 in Length, 100 PK (3116CSB)
- AMERICAN SOCKETS 1/4"-20 Socket Head Cap Screw, Black Oxide Alloy Steel, 2 in Length, 100 PK (1432CSP)
- AMERICAN SOCKETS 3/8"-16 Socket Head Cap Screw, Black Oxide Steel, 7/8 in Length, 100 PK (3714CSB)
- AMERICAN SOCKETS 1/2"-13 Socket Head Cap Screw, Black Oxide Alloy Steel, 1-3/4 in Length, 50 PK (5028CSP)
- METRIC BLUE M3-0.50 Socket Head Cap Screw, Metric Blue Steel, 20 mm Length, 50 PK (UST179692)
- American Sockets Socket Head Cap Screws