Shop All Socket Head Cap Screws
American Sockets
#4-40 Socket Head Cap Screw, Black Oxide Alloy Steel, 1 in Length, 100 PK
Mfr # 0416CSP
Zoro # G9583896
product price: $29.65
/pk 100, $0.30/ea
$29.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Screw Head Type Cylindrical
- Material Alloy Steel
- Finish Black Oxide
- Standards ASME B18.3
Product Information
- Brand American Sockets
- MFR # 0416CSP
- Zoro # G9583896
- Country of Origin United States
- Category Socket Head Cap Screws
Dimensions
Thread Size | #4-40 |
Screw Length | 1 in |
Head Dia. | 0.183" |
Thread Length | Fully Threaded |
Dia./Thread Size | #4-40 |
Length | 1" |
Details
System of Measurement | Inch |
Screw Head Type | Cylindrical |
Drive Type | Hex |
Material | Alloy Steel |
Finish | Black Oxide |
Standards | ASME B18.3 |
Item | Socket Head Cap Screw |
Fastener Thread Type | UNC |
Fastener Finish | Black Oxide |
Thread Style | Fully Threaded |
Thread Type | Coarse |
Class | 3A |
Basic Material | Alloy Steel |
Description
Socket, Cap, Coarse, Steel, Black, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/2"-12 Grade 5 Zinc Plated Finish Steel Round Slotted Castle Nut, 5 pk. (351480G)
- ZORO SELECT Safety Pin, 18-8 Stainless Steel, Plain, 1/4 in Pin Dia, 2 1/2 in Usbl L, 3 in L (U39682.025.0250)
- METRIC BLUE Class 10.9, M16-2.00 Hex Head Cap Screw, Blue Phosphate Steel, 60 mm L, 5 PK (UST184245)
- NEWPORT FASTENERS Drywall Screw, #6 x 2 in, Steel, Flat Head Phillips Drive, 3500 PK (186023-3500)
- AMERICAN SOCKETS #10-32 Socket Head Cap Screw, Black Oxide Alloy Steel, 1/2 in Length, 100 PK (1108CSP)
- AMERICAN SOCKETS #5-40 Socket Head Cap Screw, Black Oxide Alloy Steel, 1/2 in Length, 100 PK (0508CSP)
- AMERICAN SOCKETS #10-24 Socket Head Cap Screw, Black Oxide Alloy Steel, 1/2 in Length, 100 PK (1008CSP)
- AMERICAN SOCKETS #5-40 Socket Head Cap Screw, Black Oxide Alloy Steel, 3/8 in Length, 100 PK (0506CSFL)
- AMERICAN SOCKETS 5/16"-18 Socket Head Cap Screw, Black Oxide Alloy Steel, 1-1/4 in Length, 100 PK (3120CSL)
- AMERICAN SOCKETS 1/4"-20 Socket Head Cap Screw, Black Oxide Alloy Steel, 1-1/4 in Length, 100 PK (1420CSFL)
- USA INDUSTRIALS M8-1.25 Socket Head Cap Screw, Passivated Stainless Steel, 16 mm Length, 10 PK (ZSCRW-184)
- American Sockets Socket Head Cap Screws