Shop All Dowel Pins
American Sockets
3/8X1 1/4 DOWEL PIN EBONY FINISH BLK OX
Mfr # 3720PDE
Zoro # G9595017
$25.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Basic Material Steel
- Fastener Finish Black Oxide
- Nominal Diameter 3/8 in
- Standards ASME B18.8.2
Product Information
- Brand American Sockets
- MFR # 3720PDE
- Zoro # G9595017
- Country of Origin United States
- Category Dowel Pins
Dimensions
Nominal Diameter | 3/8 in |
Fastener Length | 1 1/4 in |
Thread Size | 3/8 x 1 1/4 in |
Details
Pin Item | Dowel Pin |
System of Measurement | Inch |
Basic Material | Steel |
Fastener Finish | Black Oxide |
Item | Pin, Dowel, Steel, Ebony |
Standards | ASME B18.8.2 |
Type | Pin |
Finish | Ebony |
Description
Pin, Dowel, Steel, Ebony, Package Quantity 40
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HERITAGE Detent Pin, 1/4" x 1/2", Medium CSZ, Clear (DTP-0250-0500)
- ZORO SELECT Grade 5, 5/8"-11 Hex Head Cap Screw, Black Oxide Steel, 4 in L, 5 PK (U01000.062.0400)
- ZORO SELECT M42-4.50 Socket Head Cap Screw, Black Oxide Steel, 140 mm Length (M07000.420.0140)
- MIDWEST FASTENER Flange Nut, M8-1.25, Steel, Class 8, Zinc Plated, 10 PK (39944)
- AMERICAN SOCKETS 3/8X1 3/4 DOWEL PIN EBONY FINISH BLK OX (3728PDE)
- AMERICAN SOCKETS 3/8X1/2 DOWEL PIN EBONY FINISH BLK OX (3708PDE)
- AMERICAN SOCKETS 3/8X2 DOWEL PIN EBONY FINISH BLK OX (3732PDE)
- AMERICAN SOCKETS 1/4X1 1/4 DOWEL PIN BRIGHT FINISH PLAIN (1420PDB)
- AMERICAN SOCKETS 1/4X1 1/2 DOWEL PIN BRIGHT FINISH PLAIN (1424PDB)
- AMERICAN SOCKETS 3/16X1 1/2 DOWEL PIN EBONY FINISH BLK OX (1024PDE)
- ZORO SELECT Dowel Pin, 3/8 In Dia, Overall Length: 1-1/2" (Z1210)
- American Sockets Dowel Pins