Shop All Socket Head Cap Screws
American Sockets
3/8"-16 Socket Head Cap Screw, Black Oxide Alloy Steel, 2 in Length, 100 PK
Mfr # 3732CSP
Zoro # G9585497
product price: $100.99
/pk 100, $1.01/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Thread Size 3/8"-16
- Screw Head Type Cylindrical
- Material Alloy Steel
- Finish Black Oxide
Product Information
- Brand American Sockets
- MFR # 3732CSP
- Zoro # G9585497
- Country of Origin United States
- Category Socket Head Cap Screws
Dimensions
Thread Size | 3/8"-16 |
Screw Length | 2 in |
Length | 2" |
Head Dia. | 0.562" |
Dia./Thread Size | 3/8"-16 |
Details
System of Measurement | Inch |
Screw Head Type | Cylindrical |
Drive Type | Hex |
Material | Alloy Steel |
Finish | Black Oxide |
Standards | ASME B18.3 |
Item | Socket Head Cap Screw |
Basic Material | Alloy Steel |
Fastener Thread Type | UNC |
Fastener Finish | Black Oxide |
Thread Style | Partially Threaded |
Class | 3A |
Thread Type | Coarse |
Description
Socket, Cap, Coarse, Steel, Black, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Low Crown Cap Nut, #8-32, 18-8 Stainless Steel, Plain, 11/32 in H, 10 PK (CPB239)
- ZORO SELECT Step Key Stock 2, 1/2 in Top W, 1/4 in Top Step H, 9/16 in Bottom W, 3/16 in Lower Step H (WWGSK13-2)
- ZORO SELECT Machine Screw Nut, 5/16"-18, Nylon, 6/6, Plain, 17/64 in Ht, 10 PK (0431218HN)
- DEWALT Zamac Nailin Nail Drive Anchor, 1/4" Dia., 1" L, Alloy Steel Plain, 100 PK (02858-PWR)
- AMERICAN SOCKETS 5/16"-18 Socket Head Cap Screw, Plain Stainless Steel, 1-1/4 in Length, 100 PK (3120CSSS)
- AMERICAN SOCKETS 3/8"-24 Socket Head Cap Screw, Black Oxide Alloy Steel, 3/4 in Length, 100 PK (3812CSFL)
- AMERICAN SOCKETS #8-32 Socket Head Cap Screw, Black Oxide Steel, 5/8 in Length, 100 PK (0810CSB)
- AMERICAN SOCKETS 1/2"-20 Socket Head Cap Screw, Black Oxide Alloy Steel, 2 in Length, 50 PK (5132CSFL)
- AMERICAN SOCKETS 1/4"-20 Socket Head Cap Screw, Black Oxide Alloy Steel, 2 in Length, 100 PK (1432CSP)
- AMERICAN SOCKETS 3/8"-16 Socket Head Cap Screw, Black Oxide Alloy Steel, 3 in Length, 50 PK (3748CSFL)
- NEWPORT FASTENERS 3/8"-24 Socket Head Cap Screw, Black Oxide Alloy Steel, 3/8 in Length, 750 PK (119965-750)
- American Sockets Socket Head Cap Screws