Shop All Dowel Pins
American Sockets
3/4X3 DOWEL PIN EBONY FINISH BLK OX
Mfr # 7548PDE
Zoro # G9595376
$51.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Basic Material Steel
- Fastener Finish Black Oxide
- Nominal Diameter 3/4 in
- Type Pin
Product Information
- Brand American Sockets
- MFR # 7548PDE
- Zoro # G9595376
- Country of Origin United States
- Category Dowel Pins
Dimensions
Nominal Diameter | 3/4 in |
Fastener Length | 3 in |
Thread Size | 3/4 x 3 in |
Details
Pin Item | Dowel Pin |
System of Measurement | Inch |
Basic Material | Steel |
Fastener Finish | Black Oxide |
Item | Pin, Dowel, Steel, Ebony |
Type | Pin |
Standards | ASME B18.8.2 |
Finish | Ebony |
Description
Pin, Dowel, Steel, Ebony, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Nylon Insert Lock Nut, 5/16"-18, Steel, Grade 2, Zinc Plated, 100 PK (03650)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 1/4 in, Zinc Plated Steel Hex Head Combination Drive, 40 PK (931741)
- MIDWEST FASTENER Wood Screw, #9, 2-1/2 in, Black Steel Flat Head Phillips Drive, 10 PK (79356)
- SUBURBAN BOLT AND SUPPLY Grade 5, 3/8"-16 Hex Head Cap Screw, Zinc Yellow Steel, 3-1/4 in L (A0020240316ZYD)
- AMERICAN SOCKETS 1/4X1 DOWEL PIN EBONY FINISH BLK OX (1416PDE)
- AMERICAN SOCKETS 3/8X1 1/2 DOWEL PIN BRIGHT FINISH PLAIN (3724PDB)
- AMERICAN SOCKETS 3/8X2 DOWEL PIN BRIGHT FINISH PLAIN (3732PDB)
- AMERICAN SOCKETS 1/8X1 1/2 DOWEL PIN EBONY FINISH BLK OX (0012524PDE)
- AMERICAN SOCKETS 3/8X1 1/4 DOWEL PIN EBONY FINISH BLK OX (3720PDE)
- AMERICAN SOCKETS 1/4X5/8 DOWEL PIN EBONY FINISH BLK OX (1410PDE)
- HERITAGE INDUSTRIAL Dowel Pin Unhardnd 3/16 x 1-1/4 SS300 PL (DOWS3-187-1250)
- American Sockets Dowel Pins