Shop All Dowel Pins
American Sockets
1/8X3/4 DOWEL PIN BRIGHT FINISH PLAIN
Mfr # 0012512PDB
Zoro # G9593510
$20.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Basic Material Steel
- Fastener Finish Bright
- Nominal Diameter 1/8 in
- Thread Size 1/8 x 3/4 in
Product Information
- Brand American Sockets
- MFR # 0012512PDB
- Zoro # G9593510
- Country of Origin United States
- Category Dowel Pins
Dimensions
Nominal Diameter | 1/8 in |
Fastener Length | 3/4 in |
Thread Size | 1/8 x 3/4 in |
Details
Pin Item | Dowel Pin |
System of Measurement | Inch |
Basic Material | Steel |
Fastener Finish | Bright |
Item | Pin, Dowel, Steel, Bright |
Finish | Bright |
Standards | ASME B18.8.2 |
Type | Pin |
Description
Pin, Dowel, Steel, Bright, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Solid Rivet, Flat Head, 0.0625 in Dia., 0.25 in L, Aluminum Body, 1000 PK (42A0204-EA-1000)
- ZORO SELECT 5/8"-11 Socket Head Cap Screw, Black Oxide Steel, 2 in Length, 5 PK (U07150.062.0200)
- ZORO SELECT M16-2.00 Socket Head Cap Screw, Black Oxide Steel, 50 mm Length, 25 PK (SC2216050-025P)
- HOLO-KROME 3/8"-16 Socket Head Cap Screw, Alloy Steel, 1 in Length, 100 PK (72158)
- AMERICAN SOCKETS 1/8X1 1/4 DOWEL PIN BRIGHT FINISH PLAIN (0012520PDB)
- AMERICAN SOCKETS 5/16X1 1/2 DOWEL PIN BRIGHT FINISH PLAIN (3124PDB)
- AMERICAN SOCKETS 1/4X7/8 DOWEL PIN EBONY FINISH BLK OX (1414PDE)
- AMERICAN SOCKETS 3/8X1 1/2 DOWEL PIN EBONY FINISH BLK OX (3724PDE)
- AMERICAN SOCKETS 1/8X1/2 DOWEL PIN EBONY FINISH BLK OX (0012508PDE)
- AMERICAN SOCKETS 1/4X1 1/2 DOWEL PIN BRIGHT FINISH PLAIN (1424PDB)
- ZORO SELECT Pin, Steel 60HRC, 2.5mm dia., PK25 (M39078.025.0008)
- American Sockets Dowel Pins