Shop All Dowel Pins
American Sockets
1/8X1 1/4 DOWEL PIN BRIGHT FINISH PLAIN
Mfr # 0012520PDB
Zoro # G9593529
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Basic Material Steel
- Fastener Finish Bright
- Nominal Diameter 1/8 in
- Type Pin
Product Information
- Brand American Sockets
- MFR # 0012520PDB
- Zoro # G9593529
- Country of Origin United States
- Category Dowel Pins
Dimensions
Nominal Diameter | 1/8 in |
Fastener Length | 1 1/4 in |
Thread Size | 1/8 x 1 1/4 in |
Details
Pin Item | Dowel Pin |
System of Measurement | Inch |
Basic Material | Steel |
Fastener Finish | Bright |
Item | Pin, Dowel, Steel, Bright |
Type | Pin |
Standards | ASME B18.8.2 |
Finish | Bright |
Description
Pin, Dowel, Steel, Bright, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Round Standoffs, 5/16"-18 Thrd Sz, 1-1/2 in Bd L, Aluminum Black Anodized, 3/4 in OD, 2 PK (ZA0170-ALBLK)
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1/2 in Length, 50 PK (U51050.037.0050)
- KELLEY Clevis Pins, Clevis Pin 5/8"Dia X 2-1/2 (KMF3446)
- RED HEAD Trubolt Wedge Anchor, 3/4" Dia., 5-1/2" L, 18-8 Stainless Steel Plain, 10 PK (WW-3454)
- AMERICAN SOCKETS 1/8X3/4 DOWEL PIN BRIGHT FINISH PLAIN (0012512PDB)
- AMERICAN SOCKETS 5/16X7/8 DOWEL PIN EBONY FINISH BLK OX (3114PDE)
- AMERICAN SOCKETS 3/16X1 DOWEL PIN BRIGHT FINISH PLAIN (1016PDB)
- AMERICAN SOCKETS 1/4X1 DOWEL PIN EBONY FINISH BLK OX (1416PDE)
- AMERICAN SOCKETS 1/4X5/8 DOWEL PIN EBONY FINISH BLK OX (1410PDE)
- AMERICAN SOCKETS 1/4X2 1/2 DOWEL PIN BRIGHT FINISH PLAIN (1440PDB)
- ZORO SELECT Dowel Pin, Alloy Stl, 3/16x1 1/4 L, PK100 (18R125DPSO)
- American Sockets Dowel Pins