Shop All Socket Head Cap Screws
American Sockets
1/4"-28 Socket Head Cap Screw, Black Oxide Alloy Steel, 1/2 in Length, 100 PK
Mfr # 1508CSFL
Zoro # G9589469
product price: $18.45
/pk 100, $0.18/ea
$18.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Flat Head
- System of Measurement Inch
- Screw Head Type Flat
- Material Alloy Steel
- Finish Black Oxide
- Standards ASME B18.3
Product Information
- Brand American Sockets
- MFR # 1508CSFL
- Zoro # G9589469
- Country of Origin United States
- Category Socket Head Cap Screws
Dimensions
Thread Size | 1/4"-28 |
Screw Length | 1/2 in |
Dia./Thread Size | 1/4"-28 |
Head Dia. | 0.531" |
Length | 1/2" |
Thread Length | Fully Threaded |
Details
System of Measurement | Inch |
Screw Head Type | Flat |
Drive Type | Hex |
Material | Alloy Steel |
Finish | Black Oxide |
Standards | ASME B18.3 |
Item | Socket Head Cap Screw |
Basic Material | Alloy Steel |
Fastener Finish | Black Oxide |
Fastener Thread Type | UNF |
Thread Style | Fully Threaded |
Class | 3A |
Thread Type | Fine |
Head Type | Flat |
Description
Socket, Flat, Fine, Steel, Black, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Grade 8, 5/16"-18 Flange Bolt, Zinc Plated Steel, 2-1/2 in L, 4 PK (74631)
- ZORO SELECT Blind Rivet, Dome Head, 1/8 in Dia., 3/8 in L, Aluminum Body, 50 PK (9118PK)
- ZORO SELECT Eye Bolt Without Shoulder, 3/8"-16, 8 in Shank, 3/4 in ID, Steel, Galvanized (U16181.037.0800)
- ZORO SELECT Nylon Insert Lock Nut, 7/8"-14, Steel, Grade 2, Zinc Plated, 63/64 in Ht, 5 PK (U12320.087.0002)
- AMERICAN SOCKETS 1/4"-20 Socket Head Cap Screw, Black Oxide Alloy Steel, 1/2 in Length, 100 PK (1408CSFL)
- AMERICAN SOCKETS #10-24 Socket Head Cap Screw, Black Oxide Alloy Steel, 1/2 in Length, 100 PK (1008CSFL)
- AMERICAN SOCKETS 1/2"-13 Socket Head Cap Screw, Black Oxide Alloy Steel, 1 in Length, 100 PK (5016CSFL)
- AMERICAN SOCKETS 5/16"-18 Socket Head Cap Screw, Black Oxide Alloy Steel, 1 in Length, 100 PK (3116CSP)
- AMERICAN SOCKETS #10-32 Socket Head Cap Screw, Black Oxide Alloy Steel, 5/8 in Length, 100 PK (1110CSFL)
- AMERICAN SOCKETS 1/2"-13 Socket Head Cap Screw, Black Oxide Alloy Steel, 1 in Length, 50 PK (5016CSL)
- AMPG 5/16"-18 Socket Head Cap Screw, Plain Stainless Steel, 1-1/2 in Length (ZUL60251C24)
- American Sockets Socket Head Cap Screws