Shop All Socket Head Cap Screws
American Sockets
#10-32 Socket Head Cap Screw, Black Oxide Steel, 1/4 in Length, 100 PK
Mfr # 1104CSB
Zoro # G9590275
product price: $11.99
/pk 100, $0.12/ea
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Button Head
- System of Measurement Inch
- Screw Head Type Button
- Material Steel
- Finish Black Oxide
- Standards ASME B18.3
Product Information
- Brand American Sockets
- MFR # 1104CSB
- Zoro # G9590275
- Country of Origin United States
- Category Socket Head Cap Screws
Dimensions
Thread Size | #10-32 |
Screw Length | 1/4 in |
Length | 1/4" |
Head Dia. | 0.361" |
Thread Length | Fully Threaded |
Dia./Thread Size | #10-32 |
Details
System of Measurement | Inch |
Screw Head Type | Button |
Drive Type | Hex |
Material | Steel |
Finish | Black Oxide |
Standards | ASME B18.3 |
Item | Socket Head Cap Screw |
Fastener Thread Type | UNF |
Basic Material | Steel |
Fastener Finish | Black Oxide |
Class | 3A |
Thread Type | Fine |
Thread Style | Fully Threaded |
Head Type | Button |
Description
Socket, Button, Fine, Steel, Black, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRIP-RITE Drywall Screw, #8 x 2-1/2 in, Steel, Flat Head Phillips Drive, 119 PK (212CDWS1)
- ZORO SELECT Free-Running Helical Insert Repair Kit, 3/8"-16 (3532-3/8KLH)
- ZORO SELECT Thread Cutting Screw, 5/16"-12 x 3/4 in, Zinc Plated Steel Hex Head Hex Drive, 1000 PK (31125W)
- ZORO SELECT Round U-Bolt, 1/2"-13, 6 3/4 in Wd, 8 3/8 in Ht, Hot Dipped Galvanized Steel, 5 PK (U17244.050.0600)
- AMERICAN SOCKETS #8-32 Socket Head Cap Screw, Black Oxide Steel, 1 in Length, 100 PK (0816CSB)
- AMERICAN SOCKETS #8-32 Socket Head Cap Screw, Black Oxide Steel, 1/2 in Length, 100 PK (0808CSB)
- AMERICAN SOCKETS 5/16"-18 Socket Head Cap Screw, Black Oxide Steel, 1 in Length, 100 PK (3116CSB)
- AMERICAN SOCKETS #6-32 Socket Head Cap Screw, Plain Stainless Steel, 5/16 in Length, 100 PK (0605CSSS)
- AMERICAN SOCKETS #10-24 Socket Head Cap Screw, Black Oxide Alloy Steel, 1/2 in Length, 100 PK (1008CSP)
- AMERICAN SOCKETS 3/8"-16 Socket Head Cap Screw, Black Oxide Alloy Steel, 3 in Length, 50 PK (3748CSFL)
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 2 in Length, 25 PK (U51050.037.0200)
- American Sockets Socket Head Cap Screws