Shop All Socket Head Cap Screws
American Sockets
#10-32 Socket Head Cap Screw, Black Oxide Alloy Steel, 5/8 in Length, 100 PK
Mfr # 1110CSFL
Zoro # G9589408
product price: $10.65
/pk 100, $0.11/ea
$10.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Flat Head
- System of Measurement Inch
- Screw Head Type Flat
- Material Alloy Steel
- Finish Black Oxide
- Standards ASME B18.3
Product Information
- Brand American Sockets
- MFR # 1110CSFL
- Zoro # G9589408
- Country of Origin United States
- Category Socket Head Cap Screws
Dimensions
Thread Size | #10-32 |
Screw Length | 5/8 in |
Dia./Thread Size | #10-32 |
Length | 5/8" |
Head Dia. | 0.411" |
Details
System of Measurement | Inch |
Screw Head Type | Flat |
Drive Type | Hex |
Material | Alloy Steel |
Finish | Black Oxide |
Standards | ASME B18.3 |
Item | Socket Head Cap Screw |
Basic Material | Alloy Steel |
Fastener Thread Type | UNF |
Fastener Finish | Black Oxide |
Thread Style | Partially Threaded |
Class | 3A |
Thread Type | Fine |
Head Type | Flat |
Description
Socket, Flat, Fine, Steel, Black, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Thumb Screw, 5/16"-18 Thread Size, Wing, Zinc Plated Iron, 0.53 to 0.66 in Head Ht, 3/4 in Lg (WSI03100750-001P)
- ZORO SELECT Push-In Rivet, Dome Head, 0.281 in Dia., 1-11/64 in L, Nylon Body, 25 PK (9132PK)
- ZORO SELECT #6-32 x 3/4 in Slotted Binding Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51140.013.0075)
- ZORO SELECT Grade 8, 7/8"-9 Hex Head Cap Screw, Zinc Yellow Steel, 7 in L (U04104.087.0700)
- AMERICAN SOCKETS 5/8"-11 Socket Head Cap Screw, Black Oxide Alloy Steel, 1-3/4 in Length, 50 PK (6228CSFL)
- AMERICAN SOCKETS #10-32 Socket Head Cap Screw, Black Oxide Alloy Steel, 3/8 in Length, 100 PK (1106CSFL)
- AMERICAN SOCKETS 3/8"-24 Socket Head Cap Screw, Black Oxide Alloy Steel, 3/4 in Length, 100 PK (3812CSFL)
- AMERICAN SOCKETS 1/2"-13 Socket Head Cap Screw, Zinc Plated Alloy Steel, 2 in Length, 50 PK (5032CS)
- AMERICAN SOCKETS 5/16"-18 Socket Head Cap Screw, Black Oxide Alloy Steel, 1-1/4 in Length, 100 PK (3120CSL)
- AMERICAN SOCKETS 1/4"-20 Socket Head Cap Screw, Black Oxide Steel, 1 in Length, 100 PK (1416CSB)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Plain Stainless Steel, 40 mm Length, 100 PK (M6040CSP)
- American Sockets Socket Head Cap Screws