Shop All Radios
This Product is Discontinued
American Red Cross
Portable Weather Radio, AM/FM, NOAA (Discontinued)
Mfr # ARCFRX1DWXW
Zoro # G1924507
This Product is Discontinued
Key Features
- Includes Micro USB Cable, Owner's Manual
- Color White
- Width 2 1/2 in
- Depth 2 1/2 in
- Length 5 1/2 in
Product Information
- Brand American Red Cross
- MFR # ARCFRX1DWXW
- Zoro # G1924507
- UPC # 750254810206
- Country of Origin China
- Category Radios
Dimensions
Width | 2 1/2 in |
Depth | 2 1/2 in |
Length | 5 1/2 in |
Details
Item | Portable Weather Radio |
Includes | Micro USB Cable, Owner's Manual |
Color | White |
Powered By | Hand Crank, Mini USB Cable |
Radio Channels | AM/FM, NOAA |
Channels | AM/FM, NOAA |
Display | Digital |
Specific Area Message Encoding | No |
Special Features | Flashlight |
Description
Portable Weather Radio, White, Specific Area Message Encoding No, Radio Channels AM/FM, NOAA, Powered By Hand Crank, Mini USB Cable, Special Features Flashlight, Display Digital, Depth 2 1/2 in, Length 5 1/2 in, Width 2 1/2 in, Includes Micro USB Cable, Owner's Manual
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.